DEWALT Cordless Miter Saw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC27112709
Bevel Angle Range49° Left to 49° Right
Blade Diameter (inch)12
Cordless Tool Kit Contents(1) Bare Tool
Miter Angle Range50° Left to 60° Right
SlidingYes
Voltage (V)60 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cordless Miter Saw Blade Dia 12 in Bevel Angle Range 49 Degrees Left to 49 Degrees Right Miter Angle Range 50 Degrees Left to 60 Degrees Right Sliding Yes Cordless Tool Kit Contents (1) Bare Tool Voltage 60V DC Battery Capacity 9 Ah

Ulasan Produk

Tidak ada ulasan

Halaman Terkait