DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features:
- Up to 47% more power vs the DCS575**
- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°
- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.
- Electric brake stops the blade after the trigger is released
- Integrated rafter hook for quick and easy storage

Specifications:
Bevel Capacity:
Bevel Stops:
Blade Size:
Depth of Cut at 45:
Depth of Cut at 90:
Power Tool Type:

Includes:
1 x DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw
1 x Blade
1 x Blade Wrench
1 x Charger
2 x DCB609 FLEXVOLT® 9.0Ah Battery
1 x Kit Bag

Ulasan Produk

Tidak ada ulasan