Beli Current To Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Current/Voltage TesterDeskripsi:With the testo 755-2, you are equipped for the most important tasks of the working day. The current/voltage tester is suitable for determining voltage or de-energization, checks voltage level and continuity and measures flow of current along with current consumption. It is a simple task to change faulty measuring tips - without needing to replace the instrument. And the automatic measurement parameter detection and integrated torch make operation and measurement particularly easy and reliable.Compared to the testo 755-1, the testo 755-2 has an increased voltage range of up to 1,000 V and enables rotating magnetic field measurement along with single pole voltage testing to determine quickly whether conductors are live. Product Includes: testo 755-2 current/voltage tester, including batteries, measuring tips, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing and current measurement Automatic measurement parameter detection, voltage range up to 1000 V, automatic switch-on, exchangeable measuring tips, integrated torch for measuring point illuminationOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Current consumption measurementChecking the rotating magnetic fieldSingle pole voltage testing to determine whether conductors are liveatribut:
- Operating Humidity: 0 to 75 %RH
- Operating Temperature (°C): -10 to +50
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP64
- Standards: EN 61243-3; EN 61010-1
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 199x62x40
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Product Color : Black
- Storage Temperature: -15 to +60 °C
- Weight (g): 320
- HDE High-Voltage AmmeterDeskripsi:Ammeters are often paired with insulated hot sticks to create a safe distance between operators and electrical hazards. With large LED digital displays, technicians can easily view numerical readings from a safe distance. High-voltage ammeters are often used to measure electrical current on overhead and underground voltage systems, transmission lines, power distribution substations, motors, pumps, and other high-voltage equipment.atribut:
- UNSPSC: 41113601
- AC Current Measurement Resolution (A): 1
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Basic AC Current Accuracy: ±1%
- Basic AC Voltage Accuracy: ±1%
- Battery Size (V): 9
- Battery Voltage (V): 9
- Brand: HDE
- Display Type: LED
- Frequency Counter (Hz): 25 to 500
- Includes: Bag
- Manufacturer Part Number: HVA-2000
- No. of Digits: 4
- Power Source: Battery
- CURRENT LED Driver for Fixture ArrayDeskripsi:Constant-voltage LED drivers provide a fixed output voltage that matches the required voltage of the LED chips in an LED array. Sometimes called LED power supplies, they are used in specific types of fixtures such as signs, cabinet lights, and tape lights.atribut:
- UNSPSC: 39112102
- Ambient Temperature Range (°F): -40 to 185
- Brand and Series: Lumination(R)
- Case Form Factor: Long
- Dimming: Yes
- Dimming Method (V): 0-10
- Dimming Range (%): 100 to 10
- Dimming Type: Full Continuous Dimming
- Driver Class: Class 2
- Driver Mounting Location: Remote Mount
- Environmental Rating: Damp Location; Dry Location
- For use with: LED Lighting
- Height (inch): 1-3/16
- Input Current (A): 0.85 AC
- Input Power (W): 73
- Input Voltage (V): 90 to 305 AC
- Intended LED Usage: LED Fixture Array
- Length (inch): 9-1/2
- Maximum Case Temperature (°F): 176
- Ouput Constant: Constant Voltage
- Output Current (A): 0.5 to 5 DC
- Output Power (W): 60
- Output Technology: Fixed
- Output voltage (V): 11.4 to 12.6 DC
- Power Factor : 0.99
- Profile: Standard Profile
- Standards: UL Listed
- Total Harmonic Distortion (%): Less than 4
- Width (inch): 1-3/4
- Extech Voltage Detectors, Voltage Tester & Continuity Testeratribut:
- Brand: EXTECH
- Built-In Flashlight: No
- Display Screen Type: No Display
- Display Type: No Display
- Includes Batteries: Yes
- Power Source: Battery
- Test Connection Type: Probe Tip
- CURRENT Electronic Fluorescent BallastDeskripsi:Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.atribut:
- Ballast Type: Electronic
- CA Title 20 Compliant: No
- Dimming: No
- Dimming Method: No Dimming
- Dimming Range: No Dimming
- Dimming Type: No Dimming
- Starter Required: No
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- CURRENT Dimmable Fluorescent BallastDeskripsi:Two-phase step dimming ballasts are compatible with two-phase step dimming controls and are used in fluorescent lighting fixtures in classrooms, hallways, and other settings that don't require a wide range of dimming. They alter the supply voltage to dim the fixtures' light output to specific levels, for example 100% (full brightness), 50%, and 0% (off).atribut:
- UNSPSC: 39111801
- Amps AC (A): 2.02
- Ballast Bulb Type: T5
- Ballast Factor: 0.99 to 1.05
- Ballast Start Type: Programmed
- Ballast Type: Electronic
- Brand and Series: UltraStart(R)
- CA Title 20 Compliant: Yes
- Dimming: Yes
- Dimming Method: Proprietary
- Dimming Range (%): 100/30
- Dimming Type: Step Dimming
- Frequency (Hz): 50
- Height (inch): 1-3/16
- Input Power (W): 227
- Input Voltage (V): 120 to 277 AC
- Length (inch): 16-11/16
- Maximum Bulb Watts (W): 54
- Minimum Starting Temperature (°F): 0 (zero)
- Number of Bulbs Supported: 4
- Operating Amps @ 120V (A): 0.48
- Power Factor : Greater Than 0.99
- Sockets Included: No
- Standards: Class A, Product Contributes To Reducing Energy Consumption
- Starter Required: No
- Thermal Protection: No
- Total Harmonic Distortion (%): Less Than 10
- Width (inch): 1-11/16
- Wiring Type: Parallel
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)Deskripsi:Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
- Logstick Voltage/Current Loggeratribut:
- Interface: USB
- Power Supply: CR1220 button cell (included for test) or CR1225 button cell (optional)
- Size (mm): Body/95.0x10.4x21.0, Probe cable length/100
- Supported OS: Windows(R) 2000/XP (SP2 or later)/VistaTM (32bit)/7 (32bit)
- Number of Channels: 1 channel
- Accessories: Probe for measurement (with red and black clips), body storage bag
- Accuracy: ±1%rdg + 5dgt
- Measurement Interval: 1 second unit/1 - 59 seconds, 1 minute unit/1 - 240 minutes
- Memory (points): Max. 30000
- Mitsubishi Electric High Voltage Current Transformer For Instrument Cd Seriesatribut:
- Overcurrent constant: n>10
- Frequency (Hz): For both 50/60
- Rated secondary current (A): 5
- Accuracy class: 1PS
- Maximum Voltage (V) : 6900
- Overcurrent intensity: n>10
- Withstand Voltage (kV): 20/60
- OMRON Voltage Sensor (Voltage Detection Relay) LG2Deskripsi:Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automated and labor-saving equipment. With 2c output contacts, it can be used widely for control, alarm, display, etc. Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay. Wide voltage setting range and fine setting. Compact plug-in type that can be easily built-in and maintained and inspected easily. Convenient to use properly with AC100V, 200V. Voltage detection, alarm and control of equipment and devices DC battery overcharge, overdischarge prevention overvoltage display, feedback controlatribut:
- Operating Temperature Range (°C): -10 to +40 (with no condensation).
- Rated Working Current (A): 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms)
- Rated Working Voltage: AC100, 200, DC28, DC110.
- Usage: Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control
- Temperature Effect: Within ±5% in the range of 20°C +20deg, -30deg
- Mechanical life: 10 million times or more
- Electrical Life (Rated Load) (10Ktimes): 5 or more (at maximum applicable load)
- Family Type: LG2
- Insulation Resistance (MΩ): 10 or more (between electric circuit and mounting panel) (at DC500V megger)
- Operating Time (s): 0.5 or less (0 → 120% input of operating voltage)
- Operating Voltage: 75 to 120% (SET) (relative to rated value)
- Power Consumption (V/A): 5 or less
- Product Code: LG2 1003G
- Rated Carrying Current (A) : 5
- Rated Voltage (V): AC100(50/60Hz)
- Recovery Time (s): 0.5 or less (120% input of release voltage → 0)
- Repeatability (%): ±3 or less (when changing at a speed of 1 V/s)
- Return Voltage: 70 to 115% (RESET) (relative to rated value)
- Shock Resistance (m/s²): (durability) 294
- Type: for alternating current
- Vibration Resistance (Malfunction): 16.7Hz double amplitude 1mm 3 directions 10min each
- Withstand Voltage (V) : AC2000 50/60Hz 1min (between electric circuit and mounting panel)
- Ideal Voltage Detectors, Voltage Tester & Continuity TesterDeskripsi:Voltage testers contact outlets, switches, electrical panels, wires, and cables and provide a visual and audible indication to identify the presence of voltage.atribut:
- UNSPSC: 41113637
- Alert Type: VibrationLight
- Battery Size: LR44
- Brand: IDEAL
- Built-In Flashlight: No
- Cable Length (ft): 3
- Calibration Frequency (Hz): 25 to 60
- Display Screen Type: No Display
- Display Type: No Display
- Max. AC Voltage (V): 600
- Max. DC Voltage (V): 600
- Non-Contact - New: No
- Power Source: Battery
- Safety Rating (V): CAT III 600
- Standards: cUL
- Test Connection Type: Probe Tip
- Tester Type: Voltage Detector/Tester
- Extech Electrical Properties Data Loggeratribut:
- UNSPSC: 41111906
- Brand: EXTECH
- Current Accuracy: +/-2%
- Current Channels: 2
- Current Logging: Yes
- Current Range (AAC): 10 to 200
- Data Logger Type: Dual Input AC Voltage/Current Datalogger
- Display: Dual LCD
- Includes: (2) Current Sensor Modules; (2) Sets of Alligator Clips; (2) Sets of Test Leads; (2) Voltage Sensor Modules; 3.6V Lithium Battery and Instructions; Software; Universal AC Adaptor; USB Interface Cable
- Interface: USB
- Neutral Current Logging: Yes
- Phase: Single
- Power Source (Hz): 50/60
- Power Supply: Lithium Battery or 120
- RMS Current: Yes
- RMS Voltage: Yes
- Recording Capacity: 256,000 Readings
- Safety Rating (V): CAT III 600
- Sampling Rate (s-hour): 1 to 24
- Software Required: Included
- Special Features: High/Low Alarms; Simultaneously Measures Two AC Voltage Inputs or Two AC Current Inputs or One AC Voltage and One AC Current input
- Storage: 256,000 Readings
- True RMS: Yes
- Voltage (V): 6 to 600 (AC)
- Voltage Accuracy: +/-1.5%
- Voltage Channels: 2
- Voltage Logging: Yes
- Extech Handheld Loop and Process Calibratoratribut:
- Brand: EXTECH
- Current Measurement Range (mA DC): 0 to 50
- Source Current (mA DC): 0 to 24
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- Mitsubishi Electric 1100V Or Less Low Voltage Current Transformer Cw Series For Small Current, Primary Winding Typeatribut:
- Accuracy class: 1.0
- Rated secondary current (A): 5
- Frequency (Hz): For both 50/60
- RIB Current-Monitoring RelayDeskripsi:These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.atribut:
- UNSPSC: 39121520
- Adjustment Method: Switch
- Contact Form: SPST-NO
- Monitored Parameters: Overcurrent; Undercurrent
- Number of Pins/Terminals: 2
- Relay Mounting Style: Surface
- Standards: CE Certified; CSFM; RoHS Compliant; UL 864; UL 916; UL Listed
- Status indicator: No Indicator
- Trip Delay (s): 1
- FLUKE Non-Contact Voltage Clamp MeterDeskripsi:Voltage and current measurements with FieldSense technologyThe Fluke 377 true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.Measure extremely high current with iFlex probeUse the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.Complete 3-phase measurements in quick, easy steps- Complete 3-phase voltage and current tests in 3 easy steps- Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter- No more hand-written notes or complicated mathEasy to see, easy to use with included toolsYour job will get easier when you use the 377 clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areasatribut:
- Battery Type: 2 AA IEC LR6 alkaline
- Battery Life (hour): 200
- Display: Dual readout
- Automatic Power Off Time (minute): 20
- Dimensions (mm): 247x86x47
- Flexible Current Probe Cable Length (m): 1.8
- Flexible Current Probe Diameter (mm): 7.5
- Ingress Protection: IEC 60529: IP30 (jaw closed)
- Jaw Opening (mm): 34
- Maximum Voltage (V) : 1000
- Operating Altitude (m): 2000
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Operating Temperature (°C): -10 to 50
- Rogowski Coil Length (mm): 450
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
Daftar Harga Current To Voltage Terbaru October 2026
| TESTO Current/Voltage Tester | Rp6.199.900 |
| HDE High-Voltage Ammeter | Rp74.999.900 |
| CURRENT LED Driver for Fixture Array | Rp5.999.900 |
| Extech Voltage Detectors, Voltage Tester & Continuity Tester | Rp569.900 |
| CURRENT Electronic Fluorescent Ballast | Rp679.900 |
| KRISBOW Voltage Tester (Tespen) | Rp21.900 |
| CURRENT Dimmable Fluorescent Ballast | Rp2.599.900 |
| DV Current Transformer Fixed Type | Rp68.900 |
| Hioki Voltage Detector | Rp879.900 |
| OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel) | Rp7.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/exP103638537-2.jpg)



/1fP106935051-1.jpg)


%20LG2/myP105956826-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)