CURRENT Lighting Transformer

Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Spesifikasi
UNSPSC39111801
Ambient Temperature Range (°C)0 to 50
Ballast Factor0.85
Height (inch)1.69
Minimum Starting Temperature (°F)-20
Output Power (W)480/277
Power Factor 0.93
StandardsRoHS Compliant; UL Listed
Width (inch)1.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Autotransformer Input Voltage 250V AC Output Voltage 180V AC Input Power 250 W Power Output 480/277W 250 VA Rating Input Current 60 Hz Output Current 277 Ballast Factor 0.85 Power Factor 0.93 Height 1.69 in Length 9.5 in Width 1.19 in Ambient Temp Range 0 to 50 Degrees C Min Starting Temp -20 Degrees F Standards RoHS Compliant UL Listed

Ulasan Produk

Tidak ada ulasan