Spesifikasi
| Operating Temperature Range (°C) | -10 to +40 (with no condensation). |
|---|---|
| Rated Working Current (A) | 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms) |
| Rated Working Voltage | AC100, 200, DC28, DC110. |
| Usage | Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control |
| Temperature Effect | Within ±5% in the range of 20°C +20deg, -30deg |
| Mechanical life | 10 million times or more |
| Electrical Life (Rated Load) (10Ktimes) | 5 or more (at maximum applicable load) |
| Family Type | LG2 |
| Insulation Resistance (MΩ) | 10 or more (between electric circuit and mounting panel) (at DC500V megger) |
| Operating Time (s) | 0.5 or less (0 → 120% input of operating voltage) |
| Operating Voltage | 75 to 120% (SET) (relative to rated value) |
| Power Consumption (V/A) | 5 or less |
| Product Code | LG2 1003G |
| Rated Carrying Current (A) | 5 |
| Rated Voltage (V) | AC100(50/60Hz) |
| Recovery Time (s) | 0.5 or less (120% input of release voltage → 0) |
| Repeatability (%) | ±3 or less (when changing at a speed of 1 V/s) |
| Return Voltage | 70 to 115% (RESET) (relative to rated value) |
| Shock Resistance (m/s²) | (durability) 294 |
| Type | for alternating current |
| Vibration Resistance (Malfunction) | 16.7Hz double amplitude 1mm 3 directions 10min each |
| Withstand Voltage (V) | AC2000 50/60Hz 1min (between electric circuit and mounting panel) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and easy-to-use low-cost voltage detection relay.
A simple voltage detection relay that protects the safety of automated and labor-saving equipment.
With 2c output contacts, it can be used widely for control, alarm, display, etc.
Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay.
Wide voltage setting range and fine setting.
Compact plug-in type that can be easily built-in and maintained and inspected easily.
Convenient to use properly with AC100V, 200V.
Voltage detection, alarm and control of equipment and devices
DC battery overcharge, overdischarge prevention overvoltage display, feedback control
A simple voltage detection relay that protects the safety of automated and labor-saving equipment.
With 2c output contacts, it can be used widely for control, alarm, display, etc.
Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay.
Wide voltage setting range and fine setting.
Compact plug-in type that can be easily built-in and maintained and inspected easily.
Convenient to use properly with AC100V, 200V.
Voltage detection, alarm and control of equipment and devices
DC battery overcharge, overdischarge prevention overvoltage display, feedback control
Feature
Compact and easy-to-use low-priced voltage detection relay. Voltage Detection Relay of Simple Shape Protecting Safety of Automation and Laber Saving Equipment.
2c's output contacts and are widely used for control, alarms, displays, etc.
Since the output relay can be driven as it is with the detection signal, voltage control is possible with the same sense as the magnet relay.
The voltage settling range is wide and micro settlement is possible.
Compact plug-in types that are easy to built in equipment and are easy to inspect and check.
AC100V, 200V and convenient for use.
Use
Device, Device Voltage Detection and Alarm, Control DC Battery Overcharging, Over Discharge Prevention
Display Over Voltage, Feedback Control
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20LG2/myP105956826-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
