RIB Current-Monitoring Relay

Sebelum PPN:
Rp939.900 - Rp2.299.900
Spesifikasi
UNSPSC39121520
Adjustment MethodSwitch
Contact FormSPST-NO
Monitored ParametersOvercurrent; Undercurrent
Number of Pins/Terminals2
Relay Mounting StyleSurface
StandardsCE Certified; CSFM; RoHS Compliant; UL 864; UL 916; UL Listed
Status indicatorNo Indicator
Trip Delay (s)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Feature
Current Sensor Relay Contact Form SPST-NO Contact Rating (AC) 0.4 A @ 30V Contact Rating (DC) 0.4 A @ 30V Core Type Solid Current Rating 0.4 A Input Voltage 30V AC/DC Monitored Parameters Overcurrent Undercurrent Mounting Style Surface Number of Pins 2 Trip Point 0.25 A Trip Point Type Fixed Adjustment Method Switch Electrical Connection Terminal Strip Sensing Hole Diameter 0.5 in Status Indicator No Indicator Wire Gauge 14 AWG 22 AWG Body Depth 2.05 in Body Height 1.5 in

Ulasan Produk

Tidak ada ulasan