Ideal Voltage Detectors, Voltage Tester & Continuity Tester

Sebelum PPN:
Rp2.099.900 - Rp3.599.900
Spesifikasi
UNSPSC41113637
Alert TypeVibrationLight
Battery SizeLR44
BrandIDEAL
Built-In FlashlightNo
Cable Length (ft)3
Calibration Frequency (Hz)25 to 60
Display Screen TypeNo Display
Display TypeNo Display
Max. AC Voltage (V)600
Max. DC Voltage (V)600
Non-Contact - NewNo
Power SourceBattery
Safety Rating (V)CAT III 600
StandardscUL
Test Connection TypeProbe Tip
Tester TypeVoltage Detector/Tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voltage testers contact outlets, switches, electrical panels, wires, and cables and provide a visual and audible indication to identify the presence of voltage.
Feature
Voltage and Continuity Tester Alert Type Light Vibration Built-In Flashlight No CAT Safety Rating CAT III 600V Cable Length 3 ft Display Type No Display Maximum AC Voltage Measured 600 V Maximum DC Voltage Measured 600 V Non-Contact No Test Connection Type Probe Tip Testing Functions AC Voltage DC Polarity DC Voltage Features Dual Voltage Indication for Backup Safety Rugged and Reliable Replaceable Leads with Shielded Probe Tips (Iec61010-031 Compliant) Power Source Battery

Ulasan Produk

Tidak ada ulasan