Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900 - Rp7.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Humidity | 0 to 75 %RH |
|---|---|
| Operating Temperature (°C) | -10 to +50 |
| Overvoltage Category | CAT IV 600V; CAT III 1000V |
| Protection Class | IP64 |
| Standards | EN 61243-3; EN 61010-1 |
| Authorizations | CSA; CE |
| Battery Type | 2 AAA micro batteries |
| Dimensions (mm) | 199x62x40 |
| Display Size | one-line |
| Display Type | LCD (Liquid Crystal Display) |
| Product Color | Black |
| Storage Temperature | -15 to +60 °C |
| Weight (g) | 320 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the testo 755-2, you are equipped for the most important tasks of the working day. The current/voltage tester is suitable for determining voltage or de-energization, checks voltage level and continuity and measures flow of current along with current consumption. It is a simple task to change faulty measuring tips - without needing to replace the instrument. And the automatic measurement parameter detection and integrated torch make operation and measurement particularly easy and reliable.
Compared to the testo 755-1, the testo 755-2 has an increased voltage range of up to 1,000 V and enables rotating magnetic field measurement along with single pole voltage testing to determine quickly whether conductors are live.
Product Includes: testo 755-2 current/voltage tester, including batteries, measuring tips, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing and current measurement Automatic measurement parameter detection, voltage range up to 1000 V, automatic switch-on, exchangeable measuring tips, integrated torch for measuring point illuminationOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Current consumption measurementChecking the rotating magnetic fieldSingle pole voltage testing to determine whether conductors are live
Feature
Simple, reliable operation with automatic selection of measurement parameters**DIN EN 61243-3:2014 and DIN EN 61010‑1:2011 certified**Single pole voltage testing to determine quickly whether conductors are live**Voltage range up to 1,000 V**All-in-one voltage tester and current measuring instrument: the innovative testo 755-2. A multitasker for almost all daily electrical measuring tasks. With automatic measurement parameter detection, exchangeable measuring tips and an extended voltage range up to 1,000 V.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
