Beli Commercial Heavy Duty Lubricants di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PTT Lubricants Engine Oil Dynamic Plus+ (Oli Mesin)Deskripsi:DYNAMIC PLUS is high performance heavy-duty diesel engine oil synthesized with DDL Booster Technology to enhance engine cleanliness and prevent sludge formation for all models of diesel engines up to Euro IV without DPF. It provides high engine protection and delivers engine performance together with prolong engine life.atribut:
- Viscocity: SAE 15W-40
- PTT Lubricants Engine Oil Dynamic Commonrail (Oli Mesin)atribut:
- Viscocity: SAE 10W-30
- Q8 Oils T 55 (Oli Mesin Mobil)Deskripsi:Automotive gear lubricant. Application. - In heavy-duty drive-line components such as rear axles, fnal drives or differentials, especially those having hypoid gears. Recommendations. - Q8 T 55 may be used in drive-line components, when one or more of the following specifcations are used to describe the required lubricant quality. Specifications : - API GL-5. - MIL-L-2105D (multi-grades). - MIL-L-2105B (mono-grades). - British Ministry of Defence CS 3000B. - JI Case MS 1316 (manual shift transmissions, axles, gear trains). - Clark MS-8 Rev.1 (axles). - Clark Form No. ALC-1 5M 7-80 KE (drive axles). - TLC-25 3M 8-83 (manual transmissions). - John Deere JDM J11D/E (manual transmissions). - Eaton Bulletin 2053 (manual transmissions, oil temp. < 110 °C). - Eaton Bulletin 6007 (drive axles). - Eaton/Fuller Bulletin 2052 (twin countershaft transmissions, oil temp. < 110 °C). - Ford SM-2C-1011A (commercial gearboxes). - SQM-2C9002-AA (hypoid gears). - Fuller Form 121 (manual transmissions, R and RT series, oil temp. < 110 °C). - General Motors Pt. no. 88 63 370 (hypoid gears) 85 476 (passenger car standard differential axles). - Komatsu Dresser B22-0003 (worm, spur, bevel gears, manual transmissions, track rollers, transfer cases). - Komatsu dresser B22-0005 (axles). - MAN 342 M1. - Mercedes-Benz page 235.0 (axles, transfer cases). - Rockwell International 0-76 (hypoid, spiral bevel, planetary gear axles). - VME Americas EEMS 19003F (differential, planetaries and gearboxes). - Volvo 97310 (fnal drives in motor vehicles, not limited slip). - ZF TE-ML 05A (axles off-road vehicles). - ZF TE-ML 07A (transmissions and hydrostatic systems). - ZF TE-ML 12A (axles for cars, trucks and buses). - ZF TE-ML 16B /C (transmissions for rail vehicles). - ZF TE-ML 17B (transmissions and axles lift vehicles). - ZF TE-ML 19B (transfer and offset transmissions for commercial vehicles). - ZF TE-ML 21A (tractor front axles, transmissions for harvesters and fnal drives).atribut:
- Viscosity Grade: SAE 80W-90
- Kinematic Viscosity (mm²/s): 139.5 (40°C), 14.38 (100°C)
- Viscosity Index: 99
- Brookfield Viscosity (Pa.s): 135 (-26°C)
- Density (g/mL): '896 at 15°C
- Flash Point (°C): PM > 178
- Pour Point (°C): -27
- VIEGA MEGAPRESS Steel Press Tube FittingsDeskripsi:Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.atribut:
- Displayed Brand: VIEGA MEGAPRESS
- Finish/Coating: Zinc Nickel-Plated
- Fitting Material: Carbon Steel
- Q8 Oils T 750 (Oli Mesin Mobil)Deskripsi:Super High Performance Diesel Engine Lubricant designed for lubrication of low emission Euro IV & Euro V engines. Application. - In all high performance four stroke diesel engines operating on low sulphur diesel fuel (atribut:
- Viscosity Grade: SAE 15W-40
- Kinematic Viscosity (mm²/s): 103.4 (40°C), 14.2 (100°C)
- Viscosity Index: 135
- Total Base Number (mg KOH/g): 10.5
- Borderline Pumping Temperature (°C): -25
- Density (g/mL): '0.886 at 15°C
- Flash Point (°C): PM 210
- Pour Point (°C): -42
- Sulfated Ash (%): Mass max. 1.4
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Non Brand Float Valve (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Mounting: Pipe
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- PROGUARD Air Filter Automotive Polyurethane (Saringan Udara Kendaraan)atribut:
- Filter Type: Air Filter
- Type Detail: Polyurethane
- NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)Deskripsi:Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
- Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
- NOCO GENIUS Jump Starter (Alat Bantu Stater)Deskripsi:1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.atribut:
- Operating Temperature (°C): -20 ~ +50
- Charging Temperature (°C): 0 ~ 40
- Housing Protection: IP65
- Cooling: Natural Convection
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- DYNAQUIP CONTROLS Electrically Actuated Ball ValvesDeskripsi:Designed to allow easy, in-line maintenance, these electric actuated ball valves can be wired in parallel and used for the automation of process control valves. Stainless steel valves are more malleable than carbon steel, and are very resistant to rust and corrosion.atribut:
- Stem Type: Blowout Proof
- PENTAIR/PENTEK Drinking Water Filter HousingsDeskripsi:Pentair drinking water filter housings come in different sizes and styles to hold a variety of water filters based on flow rate, connection size, and connection type.atribut:
- Connection Type: NPT
- Includes: Cap; Sump And O-Ring
- Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Deskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
- LOCTITE Threadlocker Industrial 270 (Lem Baut)Deskripsi:LOCTITE®270™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 270™ is particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE® 270™ provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. The product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.TYPICAL PROPERTIES OF UNCURED MATERIALSpecific Gravity @ 25 °C 1.1Viscosity, Brookfield - RVT, 25 °C, mPa·s (cP):Spindle 2, speed 20 rpm 400 to 600Viscosity, Cone & Plate, 25 °C, mPa·s (cP):Cone C60/1°Ti @ shear rate 129 s-1 450Flash Point - See SDSNSF InternationalRegistered to NSF Category P1 for use as a sealant wherethere is no possibility of food contact in and around foodprocessing areas. Note: This is a regional approval. Pleasecontact your local Technical Service Center for moreinformation and clarification.atribut:
- Size (ml): 50
- ARMACELL Lightweight Polyethylene Foam Rubber InsulationDeskripsi:Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Black
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Closed
- Insulation Material: Polyethylene
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
Daftar Harga Commercial Heavy Duty Lubricants Terbaru November 2026
| PTT Lubricants Engine Oil Dynamic Plus+ (Oli Mesin) | Rp71.900 |
| PTT Lubricants Engine Oil Dynamic Commonrail (Oli Mesin) | Rp91.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
| Q8 Oils T 55 (Oli Mesin Mobil) | Rp299.900 |
| VIEGA MEGAPRESS Steel Press Tube Fittings | Rp619.900 |
| Q8 Oils T 750 (Oli Mesin Mobil) | Rp269.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| Non Brand Float Valve (Katup Bola Pelampung) | Rp479.900 |
| Fenix Senter | Rp289.900 |
| PROGUARD Air Filter Automotive Polyurethane (Saringan Udara Kendaraan) | Rp96.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ctP106093461-1.jpg)
/bbP106093407-1.jpg)
/90P104864324-1.jpg)
/jyP104708718-1.jpg)
%20Lurus/VIEGA%20MEGAPRESS%20Steel%20Press%20Tube%20Fittings/mpP109442817-1.jpg)
/kgP104708736-1.jpg)

/1zP109989071-1.jpg)

/r1P105197973-1.jpg)
%20Lurus/NIBCO%20Sweat%20%26%20Solder%20Tubing%20Fittings%20(Sambungan%20Lurus)/iaP109443658-11.jpg)
/1jP109994055-11.jpg)
/o8P108420872-1.jpg)



/ayP109992394-11.jpg)
/m2P109396794-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20Industrial%20270%20(Lem%20Baut)/85P108043293-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)