NOCO GENIUS Jump Starter (Alat Bantu Stater)

Sebelum PPN:
Rp3.999.900 - Rp79.999.900
Spesifikasi
Operating Temperature (°C)-20 ~ +50
Charging Temperature (°C)0 ~ 40
Housing ProtectionIP65
CoolingNatural Convection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1750 Amp UltraSafe Lithium Jump Starter
NOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.

- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.
- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.
- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.
- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.
- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.
Warning
WARNING: California’s Proposition 65
Feature
What's In The Box:
GBX55 Lithium Jump Starter
HD Precision Battery Clamps
24in USB-A to USB-C Cable
Microfiber Storage Bag
User Guide & Warranty Information.

Ulasan Produk

Tidak ada ulasan