VIEGA MEGAPRESS Steel Press Tube Fittings

Sebelum PPN:
Rp619.900 - Rp9.499.900
Spesifikasi
Displayed BrandVIEGA MEGAPRESS
Finish/CoatingZinc Nickel-Plated
Fitting MaterialCarbon Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.
Feature
90 Degree Elbow Application Air Fuel Natural Gas Fitting Side A Connection Type Press-Fit Fitting Side B Connection Type Press-Fit Fitting Material Carbon Steel Fitting Side A Pipe Size 1 1/2 in Fitting Side B Pipe Size 1 1/2 in O-Ring Material HNBR Specific Fitting Shape 90 Degrees Elbow Finish/Coating Zinc Nickel-Plated Maximum Operating Pressure 125 psi Maximum Operating Temperature 180 Degrees F

Ulasan Produk

Tidak ada ulasan