Q8 Oils T 55 (Oli Mesin Mobil)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp279.900 - Rp49.999.900
Spesifikasi
Viscosity GradeSAE 80W-90
Kinematic Viscosity (mm²/s)139.5 (40°C), 14.38 (100°C)
Viscosity Index99
Brookfield Viscosity (Pa.s)135 (-26°C)
Density (g/mL)'896 at 15°C
Flash Point (°C)PM > 178
Pour Point (°C)-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive gear lubricant.

Application.
- In heavy-duty drive-line components such as rear axles, fnal drives or differentials, especially those having hypoid gears.

Recommendations.
- Q8 T 55 may be used in drive-line components, when one or more of the following specifcations are used to describe the required lubricant quality.

Specifications :
- API GL-5.
- MIL-L-2105D (multi-grades).
- MIL-L-2105B (mono-grades).
- British Ministry of Defence CS 3000B.
- JI Case MS 1316 (manual shift transmissions, axles, gear trains).
- Clark MS-8 Rev.1 (axles).
- Clark Form No. ALC-1 5M 7-80 KE (drive axles).
- TLC-25 3M 8-83 (manual transmissions).
- John Deere JDM J11D/E (manual transmissions).
- Eaton Bulletin 2053 (manual transmissions, oil temp. < 110 °C).
- Eaton Bulletin 6007 (drive axles).
- Eaton/Fuller Bulletin 2052 (twin countershaft transmissions, oil temp. < 110 °C).
- Ford SM-2C-1011A (commercial gearboxes).
- SQM-2C9002-AA (hypoid gears).
- Fuller Form 121 (manual transmissions, R and RT series, oil temp. < 110 °C).
- General Motors Pt. no. 88 63 370 (hypoid gears) 85 476 (passenger car standard differential axles).
- Komatsu Dresser B22-0003 (worm, spur, bevel gears, manual transmissions, track rollers, transfer cases).
- Komatsu dresser B22-0005 (axles).
- MAN 342 M1.
- Mercedes-Benz page 235.0 (axles, transfer cases).
- Rockwell International 0-76 (hypoid, spiral bevel, planetary gear axles).
- VME Americas EEMS 19003F (differential, planetaries and gearboxes).
- Volvo 97310 (fnal drives in motor vehicles, not limited slip).
- ZF TE-ML 05A (axles off-road vehicles).
- ZF TE-ML 07A (transmissions and hydrostatic systems).
- ZF TE-ML 12A (axles for cars, trucks and buses).
- ZF TE-ML 16B /C (transmissions for rail vehicles).
- ZF TE-ML 17B (transmissions and axles lift vehicles).
- ZF TE-ML 19B (transfer and offset transmissions for commercial vehicles).
- ZF TE-ML 21A (tractor front axles, transmissions for harvesters and fnal drives).
Feature
Benefits :
- Provides good wear protection under heavy duty conditions.
- Extends drive-line component life.
- Good gear protection even under shock load conditions.
- Satisfactory elastomer compatibility.
- Prohibits corrosion.
- Protects against rust.

Ulasan Produk

Tidak ada ulasan