Q8 Oils T 750 (Oli Mesin Mobil)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp239.900 - Rp44.999.900
Spesifikasi
Viscosity GradeSAE 15W-40
Kinematic Viscosity (mm²/s)103.4 (40°C), 14.2 (100°C)
Viscosity Index135
Total Base Number (mg KOH/g)10.5
Borderline Pumping Temperature (°C)-25
Density (g/mL)'0.886 at 15°C
Flash Point (°C)PM 210
Pour Point (°C)-42
Sulfated Ash (%)Mass max. 1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super High Performance Diesel Engine Lubricant designed for lubrication of low emission Euro IV & Euro V engines.

Application.
- In all high performance four stroke diesel engines operating on low sulphur diesel fuel (<0.05 % mass) and under severe heavy duty conditions. Extended oil drain intervals as indicated by the OEM for high quality diesel engine oils can be applied.
- The diesel engines may be normally aspirated, turbocharged or supercharged, with or without intercooling and ftted in commercial vehicles or off-highway equipment.
- Suitable for application in passenger cars with gasoline or diesel engines.

Specifications :
- ACEA E7.
- API CI-4/SL/CF.

OEM Approvals.
- MB 228.3.
- Volvo VDS-3.
- Renault VI RLD & RLD-2.
- MAN M3275-1.
- Deutz DQC III-10.
- MACK EO-N.
- MTU Type 2.

Recommendations.
- Global DHD-1.
- Cat ECF-1/ECF-2.
- Cummins CES 20071, -72, -76, -77.
- Recommended for 20078.
- Exceeds requirements of DAF, IVECO and Scania.
Feature
Benefits :
- Excellent protection against bore polishing and cam wear.
- Offers prolonged oil drain intervals and reduces maintenance costs.
- Protects engine against corrosive wear in off-the-road applications.
- Provides quick lubrication after cold starting thus limiting engine wear.
- Prevents engine fouling due to combustion soot.
- Performance quality allows wide application from cars to trucks.
- Universal engine oil suitable for passenger cars, trucks and off-road applications.

Ulasan Produk

Tidak ada ulasan