ARMACELL Lightweight Polyethylene Foam Rubber Insulation

Sebelum PPN:
Rp429.900 - Rp1.299.900
Spesifikasi
UNSPSC30141505
ColorBlack
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeClosed
Insulation MaterialPolyethylene
Plenum RatingPlenum Rated
Smoke Developed Index50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
Feature
Pipe Insulation Insulation Material Polyethylene Installation Style Slit with Adhesive Inside Diameter 3/4 in Wall Thickness 3/4 in Overall Length 6 ft Minimum Operating Temperature -160 Degrees F Maximum Operating Temperature 200 Degrees F Facing Material Unfaced Color Black R Value 4.9 Form Tube For Copper Tube Size 3/4 in For Pipe Size 1/2 in Flame Spread Index 25 Smoke Developed Index 50 Foam Cell Type Closed Plenum Rating Plenum Rated Flexibility Flexible

Ulasan Produk

Tidak ada ulasan

Halaman Terkait