Beli Back Flow Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  2. NEW FLOW Thread Type Diaphragm Seal
    46%
    Mulai

    Rp1.499.900

    NEW FLOW Thread Type Diaphragm Seal
    Deskripsi:
    DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.
    atribut:
    • Instrument Connection (Female) (inch): 1/2 NPT
  3. Hayward Check Valves (Katup)
    Mulai

    Rp1.499.900

    Hayward Check Valves (Katup)
    Deskripsi:
    CPVC (chlorinated polyvinyl chloride) check valves resist most acids, bases, halogens, oxidants, and salts. They are more flexible and heat tolerant than PVC valves.
    atribut:
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 40
  4. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  5. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp199.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  6. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  7. Master Flex Flow Meter Kit (Meter Aliran)
    Mulai

    Rp6.899.900

    Master Flex Flow Meter Kit (Meter Aliran)
    Deskripsi:
    Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
    atribut:
    • Process Connection (inch): 0.125 NPT(F)
    • Accuracy (%): ±5 full-scale
    • Housing Material: Acrylic
    • Maximum Operating Temperature (°C): 65 (150°F)
    • Maximum Pressure (psi): 100
    • O-Ring Materials: Viton
  8. NIHONSEIKI Check Valve (Katup Non-Return)
    59%
    Mulai

    Rp479.900

    NIHONSEIKI Check Valve (Katup Non-Return)
    atribut:
    • Used Fluid: Air
    • Fluid Temperature: 5 to 120degrees
    • Usage Pressure: 0 to 4.9MPa
  9. ZURN Automatic Flush Valve (Keran Siram Otomatis)
    Mulai

    Rp12.999.900

    ZURN Automatic Flush Valve (Keran Siram Otomatis)
    Deskripsi:
    Automatic urinal flush valves are sized to fit urinals. These sensor-operated valves have a spud coupling for attaching to a urinal spud.
    atribut:
    • Flush Mode: Single Flush
  10. NACHI Valve Hidrolik DMA Manual (Katup Hidrolik)
    Mulai

    Rp5.499.900

    NACHI Valve Hidrolik DMA Manual (Katup Hidrolik)
    Deskripsi:
    1. The following are the three types of lever operations.- Spring Offset Type (Type A)The lever is normally kept in the end position by the spring. Raisingthe lever performs switching, and the lever returns to its original position when released.- Spring Center Type (Type C)The spool is normally in the center of position 3. After switching to either end, the spring returns the lever to its center position when the lever is released.- Detent Type (Type F, Type E) A notch at spool position 3 or position 2 acts as a stop.2. Pressure loss is the same as that for the SA-G01/ G03, so see SA-G01/G03 for more information.3. The lever mounting orientation can be positioned at 90° increments by changing the orientation of the leverside cover.4. For PT connection type DMA-G01/G03-*7*-(J)20, closed cross DMA-G01/G03-*7X-(J)20 is the standard type.5. The relationship between the lever switching positions and JIS symbols is shown below. (See the installationdimension diagrams for symbols & 1and & 2.)6. Mounting bolts are not included with the 01 size.7. The following shows the sub plates.
  11. SMC Chemical Liquid Valve LVA2 Series
    Mulai

    Rp2.499.900

    SMC Chemical Liquid Valve LVA2 Series
    atribut:
    • Ambient Temperature (°C): 0 - 60
    • Withstand Pressure (MPa): 1
    • Applicable Fluid Temperature (°C): 0 - 100
    • Diaphragm Material: PTFE
    • Flow Characteristics: Av×10⁻⁶m² : 8.4, Cv : 0.35
    • Orifice Diameter (Φmm): 4
    • Port Diameter: M5
    • Type Of Thread: Rc
    • Valve Leakage (cm³/minute): 0 (at water pressure)
  12. Daikin Solenoid Operated Valve (Katup Solenoid)
    Mulai

    Rp8.199.900

    Daikin Solenoid Operated Valve (Katup Solenoid)
    atribut:
    • Indicator Lamp: With
    • Surge Suppressor: Nothing
    • Wiring System: Terminal Box Type
    • Spool Spring Type: Spring Center
    • Actuation: Spring Center
    • Fluid: Water/glycol-based hydraulic oil
    • Allowable Voltage fluctuation: 90-110%
    • Connection Method: Gasket Mounting Type
    • Holding Current (A): 1.22
    • Insulation Resistance (MΩ): 50
    • Insulation Type: B class (winding: F class)
    • Maximum Flow Rate (L/minute): 100
    • Maximum Working Pressure (MPa): 35
    • Pipe Connection Diameter: 1/4
    • Power Supply Voltage (V) : DC24
    • Protective Structure: IEC Pub529 IP65
    • Rated time: Continuous
    • Standard: Compliant with European safety standards (CE)
    • Withstand Voltage: AC1500V for 1 minute
    • format: K series solenoid operated valve
  13. Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Torch
  14. Enerpac Hydraulic Needle Valve
    Mulai

    Rp5.799.900

    Enerpac Hydraulic Needle Valve
    Deskripsi:
    Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Built-in relief valve set at 11,500 psi (790 Bar)
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Oil Ports (inch): 3/8 NPTF
  15. Enerpac Hydraulic Manual Check Valve, Nickel Viton
    Mulai

    Rp19.999.900

    Enerpac Hydraulic Manual Check Valve, Nickel Viton
    Deskripsi:
    Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Viton seals, nickel-plated. Built-in relief valve set at 11,500 psi (790 Bar)
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Oil Ports (inch): 3/8 NPTF
    • Outside Diameter D (mm): 311
    • Cylinder Bore Diameter E (mm): 241.3
    • Plunger Diameter F (mm): 165.1
    • Base to Advance Port H (mm): 88
    • Saddle Diameter J (mm): 165
    • Saddle Protrusion from Plunger K1 (mm): 28
  16. Enerpac Hydraulic Pressure Relief Valve, Nickel Viton
    Mulai

    Rp22.999.900

    Enerpac Hydraulic Pressure Relief Valve, Nickel Viton
    Deskripsi:
    Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Viton seals, nickel-plated. Built-in relief valve set at 11,500 psi (790 Bar)
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Oil Ports (inch): 3/8 NPTF
    • Flow Capacity (L/minute): 30
  17. Enerpac Hydraulic Cylinder Load Holding Valve
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Cylinder Load Holding Valve
    Deskripsi:
    Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Built-in relief valve set at 11,500 psi (790 Bar)
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Oil Ports (inch): 3/8 NPTF
  18. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  19. Sanplatec TPX (R) Check Valve (Check Valve)
    Mulai

    Rp519.900

    Sanplatec TPX (R) Check Valve (Check Valve)
    Deskripsi:
    Prevents back flow when piping pressure drops or when switching lines. It flows only in one direction. Of course it can also be used for air lines.
    atribut:
    • Material: PMP
    • Maximum Operating Pressure (MPa): 0.14
    • Maximum Operating Temperature (°C): 170
    • Material (Gasket): silicon
Daftar Harga Back Flow Valve Terbaru November 2026
MILWAUKEE VALVE Check ValvesRp1.199.900
NEW FLOW Thread Type Diaphragm SealRp1.499.900
Hayward Check Valves (Katup)Rp1.499.900
Master Flex Flow Meter (Meter Aliran)Rp5.499.900
Lototo Ball Valve Lockout (Pengunci Katup)Rp199.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
Master Flex Flow Meter Kit (Meter Aliran)Rp6.899.900
NIHONSEIKI Check Valve (Katup Non-Return)Rp479.900
SMC Hand Valve (Katup Tangan)Rp309.900
ZURN Automatic Flush Valve (Keran Siram Otomatis)Rp12.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)