MILWAUKEE VALVE Check Valves

Sebelum PPN:
Rp1.199.900 - Rp19.999.900
Spesifikasi
Application - ValvesGeneral Purpose
Flow DesignSingle
Item - Check ValvesCheck Valve
Minimum Valve Temperature (°F)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Body Material - Valves Brass Pipe or Tube Size 3/4 in Connection Type FNPT x FNPT Cracking Pressure 0.5 psi Mounting Orientation Horizontal Vertical Seal Material Brass Max Temp - Valves 150 Degrees F Min Temp - Valves -20 Degrees F Max Water Pressure - Valves 200 psi @ 150 Degrees F Max Steam Pressure - Valves Not Rated Seat Material Metal Flow - Valves 18 gpm Full Flow - Valves Yes

Ulasan Produk

Tidak ada ulasan