SMC Chemical Liquid Valve LVA2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900 - Rp7.199.900
Spesifikasi
Ambient Temperature (°C)0 - 60
Withstand Pressure (MPa)1
Applicable Fluid Temperature (°C)0 - 100
Diaphragm MaterialPTFE
Flow CharacteristicsAv×10⁻⁶m² : 8.4, Cv : 0.35
Orifice Diameter (Φmm)4
Port DiameterM5
Type Of ThreadRc
Valve Leakage (cm³/minute)0 (at water pressure)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* It is a manifold type valve that cannot be ordered alone.
* Simultaneous orders with the manifold base are required.
Feature
-The special diaphragm structure opens and closes a slow valve and suppresses the development of micro bubbles of the liquid.
- In addition to the main body design that tends to flow and the dead space is easy, it is integrated with the fitting type, and the remaining residual residue of the screw connection is extremely small, demonstrating excellent replacement characteristics.
- Compatible with chemicals such as acid, alkaline, and super pure water.
- We provide guiding to prevent shift of seat surface due to piston squirrels.
It always prevents leaks around a certain area, and has low dust and long life.
- We supported the movement of the diaphragm in the buffer, prevented diaphragm deformation and damage, and realized a long life with a strong back pressure.

Ulasan Produk

Tidak ada ulasan