Master Flex Flow Meter (Meter Aliran)
#Grup produk P108379903
Sebelum PPN:
Rp5.499.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Read more easily with 16% magnification of scale.
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.
Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.
Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p3P108379903-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
