Master Flex Flow Meter Kit (Meter Aliran)
#Grup produk P108380006
Sebelum PPN:
Rp6.899.900 - Rp9.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Process Connection (inch) | 0.125 NPT(F) |
|---|---|
| Accuracy (%) | ±5 full-scale |
| Housing Material | Acrylic |
| Maximum Operating Temperature (°C) | 65 (150°F) |
| Maximum Pressure (psi) | 100 |
| O-Ring Materials | Viton |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Seven interchangeable scales for routine gases and water offer flexibility.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Designed with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Designed with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/06P108380006-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
