Hayward Check Valves (Katup)

Sebelum PPN:
Rp1.499.900 - Rp30.999.900
Spesifikasi
Flow DesignSingle
Full Flow - ValvesYes
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Minimum Valve Temperature (°F)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPVC (chlorinated polyvinyl chloride) check valves resist most acids, bases, halogens, oxidants, and salts. They are more flexible and heat tolerant than PVC valves.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline True Union Body Material - Valves CPVC Pipe or Tube Size 2 in Connection Type FNPT x Socket Cracking Pressure 3 psi Mounting Orientation Vertical Seal Material EPDM Max Temp - Valves 190 Degrees F Min Temp - Valves 40 Degrees F Max Water Pressure - Valves 235 psi @ 70 Degrees F Max Steam Pressure - Valves Not Rated Seat Material EPDM Flow - Valves 70 gpm Full Flow - Valves Yes

Ulasan Produk

Tidak ada ulasan