Sebelum PPN:
Rp5.499.900 - Rp7.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. The following are the three types of lever operations.
- Spring Offset Type (Type A)
The lever is normally kept in the end position by the spring. Raising
the lever performs switching, and the lever returns to its original position when released.
- Spring Center Type (Type C)
The spool is normally in the center of position 3. After switching to either end,
the spring returns the lever to its center position when the lever is released.
- Detent Type (Type F, Type E) A notch at spool position 3 or position 2 acts as a stop.
2. Pressure loss is the same as that for the SA-G01/ G03, so see SA-G01/G03 for more information.
3. The lever mounting orientation can be positioned at 90° increments by changing the orientation of the lever
side cover.
4. For PT connection type DMA-G01/G03-*7*-(J)20, closed cross DMA-G01/G03-*7X-(J)20 is the standard type.
5. The relationship between the lever switching positions and JIS symbols is shown below. (See the installation
dimension diagrams for symbols & 1
and & 2.)
6. Mounting bolts are not included with the 01 size.
7. The following shows the sub plates.
- Spring Offset Type (Type A)
The lever is normally kept in the end position by the spring. Raising
the lever performs switching, and the lever returns to its original position when released.
- Spring Center Type (Type C)
The spool is normally in the center of position 3. After switching to either end,
the spring returns the lever to its center position when the lever is released.
- Detent Type (Type F, Type E) A notch at spool position 3 or position 2 acts as a stop.
2. Pressure loss is the same as that for the SA-G01/ G03, so see SA-G01/G03 for more information.
3. The lever mounting orientation can be positioned at 90° increments by changing the orientation of the lever
side cover.
4. For PT connection type DMA-G01/G03-*7*-(J)20, closed cross DMA-G01/G03-*7X-(J)20 is the standard type.
5. The relationship between the lever switching positions and JIS symbols is shown below. (See the installation
dimension diagrams for symbols & 1
and & 2.)
6. Mounting bolts are not included with the 01 size.
7. The following shows the sub plates.
Feature
- The compact 01 and 03 sizes are perfect for small flow rate control.- Since a balanced type valve is used, there is no need for drain piping, and use with back pressures up to 16MPa (163kgf/cm2) is possible.
- Mounting methods are the same as SAG01/ 03, and the 01, 03 size modular valve can be used, so circuit configuration is quick and easy.
Produk Terpopuler
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan



















































































































































/1zP102911071-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
