Enerpac Hydraulic Manual Check Valve, Nickel Viton

Sebelum PPN:
Rp16.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Oil Ports (inch)3/8 NPTF
Outside Diameter D (mm)311
Cylinder Bore Diameter E (mm)241.3
Plunger Diameter F (mm)165.1
Base to Advance Port H (mm)88
Saddle Diameter J (mm)165
Saddle Protrusion from Plunger K1 (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
For load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Viton seals, nickel-plated. Built-in relief valve set at 11,500 psi (790 Bar)

Ulasan Produk

Tidak ada ulasan