Beli Ac Voltage Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp26.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
  2. Hasegawa AC Low Voltage Detector
    Mulai

    Rp579.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  3. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  4. Oxford Precision Non-Conductive AC Voltage Detector
    Mulai

    Rp409.900

    Oxford Precision Non-Conductive AC Voltage Detector
    Deskripsi:
    Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contact
    atribut:
    • Width (mm): 19
    • Depth (mm): 22
    • Indication: Audible
    • Maximum Voltage Sensed (V): 240 AC
    • Minimum Voltage Sensed (V): 100 AC
    • Safety Rating: Cat IV 1000V
    • Battery Type: 2 x 1.5V (AAA)
    • Includes: Rugged Double Molded Case
    • Length (mm): 135
  5. KRISBOW Voltage/Stud/Metal AC Detector 3-in-1 (Detektor)
    Mulai

    Rp349.900

    KRISBOW Voltage/Stud/Metal AC Detector 3-in-1 (Detektor)
    atribut:
    • Range Detections: ½, 1 and ½ inch
    • Wood or Metal Stud: 0 to 1½ inch (38 mm) through drywall
    • Live AC Wire: 0 to 2 inch (50 mm) through drywall
    • Wood: ± 3 mm (1/8 inch)
    • Metal (mm (inch)): ± 6 (1/4)
    • Power Supply: 9V battery
    • Dimensions (mm): 145x60x28
    • Operating Temperature (°C): 0 to 50 (32 to 122°F)
    • Storage Temperature (°C): -10 to 60 (14 to 140)
  6. TOLSEN Non Contact AC Voltage Detector
    Mulai

    Rp119.900

    TOLSEN Non Contact AC Voltage Detector
    Deskripsi:
    - CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blister
    atribut:
    • Frequency (Hz): 50-60
    • Alarm Mode: Sound and Light
    • Flash Light: White
    • Probe Shape: Prolate
    • Battery Type: 2x1.5V AAA
    • Voltage (V): 12-1000 (AC)
  7. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.899.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  8. UNI-T AC Voltage Detector Adjustable Sensitivity (Pendeteksi Tegangan)
    Mulai

    Rp649.900

    UNI-T AC Voltage Detector Adjustable Sensitivity (Pendeteksi Tegangan)
    Deskripsi:
    UT12 series is a non-contact AC voltage detector. It is lightweight and convenient to carry due to its pocket size. The device can detect electricity when it is close in range of live adapters, connection terminals, or wires.
    atribut:
    • AC Voltage (V): 90-1000
    • Frequency (Hz): 50/60
    • Buzzer: Selectable
    • Low Battery Indication (V): ≤2
    • Operation: Auto
    • Power (V): 1.5 Battery (R03)
    • Product Color : Red and Grey
    • Product Size(mm): 150x20
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 355x240x335
    • Standard Individual Packing : Blister, English manual
  9. Hasegawa AC/DC Low Voltage Detector
    Mulai

    Rp1.399.900

    Hasegawa AC/DC Low Voltage Detector
    Deskripsi:
    -The sensitivity can be switched according to usage.-Voltage between lines (100, 200V)can be distinguished by lead line (option).
    atribut:
    • DC Voltage: 50 to 600V
    • AC Voltage (V): 50 to 600
    • WxDxH (mm): 28x21x137
    • Power Supply: Button Type Alkaline Battery (LR44) x 2 (accessory)
  10. HDE High-Voltage Detector
    Mulai

    Rp19.999.900

    HDE High-Voltage Detector
    Deskripsi:
    High-voltage detectors are often paired with insulated hot sticks to create a safe distance between technicians and potentially dangerous equipment. Proximity detectors do not have to make direct contact with conductors to verify the presence of voltage. Personal voltage detectors attach to a worker's clothing and light up or visually indicate when in close proximity to high electrical fields. High-voltage detectors are commonly used to verify the presence of high voltage in transmission lines, downed power lines, medium and high switchgear, fuses, or power distribution substations.
    atribut:
    • UNSPSC: 41113637
    • Alert Type: Light; Sound
    • Battery Chemistry: Alkaline
    • Battery Size (V): 9
    • Brand: HDE
    • Detector Type: Personal Voltage Detector
    • Features: Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard; Warning Distance Increases with Higher Voltages
    • For Use On: Assessor Hi/Low; Power Distribution Equipment; Transmission Lines
    • Frequency Rating (Hz): 50 to 60
    • Includes: Carrying Case
    • Manufacturer Part Number: VW-20H
    • Max. AC Voltage Measured (kV): 2.4
    • Maximum Operating Temperature (°F): 120
    • Min. AC Voltage Measured (V): 2400
    • Minimum Operating Temperature (°F): -20
    • Number of Batteries Required: 1
    • Power Supply: Battery
    • Standards: CE
    • Tool Height (inch): 3.5 in
    • Tool Length (inch): 2.9 in
    • Tool Width (inch): 1.3 in
  11. FLUKE IR Thermometer and Voltage Detector Kit
    Mulai

    Rp7.599.900

    FLUKE IR Thermometer and Voltage Detector Kit
    Deskripsi:
    The rugged Fluke 62 MAX+ IR thermometer teamed with the full featured T+PRO voltage continuity tester and the easy-to-use 1-AC-II non-contact voltage detector, has everything you need to solve problems quickly. Use the IR thermometer to test for overheating in electrical devices, next use the electrical test tools to learn more about the problem safely and conveniently.
  12. FLUKE Electrical Tester and AC Voltage Detector Kit
    Mulai

    Rp5.799.900

    FLUKE Electrical Tester and AC Voltage Detector Kit
    Deskripsi:
    Buy a Combo Kit and SAVE!The T+PRO-1AC Kit combines two troubleshooting tools, in one convenient combo pack. The T+PRO Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detector that can quickly test for energized circuits-a "must have for any electrician.
    atribut:
    • Shock and Vibration: Sinusoidal vibration per MIL-PRF-28800F for a Class 2 instrument
    • AC Bandwidth (Hz): 45 to 66
    • Duty Cycle (s): For voltages between 240 V and 600 V the duty cycle is 30 s on / 300 s off; For voltages above 240 V the tester must connect to a voltage source only for a MAXIMUM of 30 s and then disconnect for a MINIMUM of 300 s
    • Voltage Hazard LED: LEDs turn on at voltages > 30 V AC/DC ± 35%
    • LEDs: LEDs turn on between 90% and 100% of the indicated voltage on the LED, except for the 12 V LED which turns on between 50% and 100%
    • LCD Resolution: 0.1 V for voltages < 50 V, 1 V for voltages ≥ 50 V; 0.01 kΩ for resistance measurement
    • Battery Life (hour): 40
    • Battery Type: 2 x AAA
    • GFCI Test Current: 100 V - 150 V @ 6 mA - 9 mA AC, 150 V - 240 V < 12 mA
    • Humidity (without condensation) (%): 0 to 95 (0°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
    • Maximum Voltage (V) : 1000 AC/DC (working); 600 AC/DC (measureable)
    • Measurement category: ISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000 V CAT III/600 V CAT IV, Compliance to NFPA 70E
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to 55
    • Size (mm): 33x54x193
    • Standard Input Test Current (mA): <5
    • Storage Temperature (°C): -30 to 60
  13. KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    Mulai

    Rp7.899.900

    KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    atribut:
    • UNSPSC: 41113637
    • Brand: KLEIN TOOLS
    • Manufacturer Part Number: HVNCVT-1
  14. Greenlee Adjustable Voltage Detector
    Mulai

    Rp1.299.900

    Greenlee Adjustable Voltage Detector
    atribut:
    • Includes: (1) AAA Battery; Instructions
    • Switch Type: Thumb
    • Length (inch): 5
    • Product Type: Adjustable Voltage Detector
    • Battery Type: AAA
    • Audible Alert: Yes
    • Indication: Audible; Visual
    • Safety Rating: CAT IV 1000V
    • Special Features: Adjustable Sensitivity; Identifies Hot; Neutral Conductors
    • UNSPSC: 41113637
    • Voltage Range (V): 5 to 1000 AC
  15. ZOYI Non-Contact AC Voltage Detector
    Mulai

    Rp77.900

    ZOYI Non-Contact AC Voltage Detector
    Deskripsi:
    Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
  16. Custom Dust- and Water-Proof AC Voltage Detector
    Mulai

    Rp1.299.900

    Custom Dust- and Water-Proof AC Voltage Detector
    Deskripsi:
    -A con-contact type electroscope.-Equipped with a wide mode that can detect low voltage of about 12V and up.-It notifies power detection with sounds and LED.-LED light that is convenient in dark places is located at the tip of the probe and the back of the product.-IP67 water proof and dust proof/resistance leave you without worries even when it suddenly rains or get submerged or in harsh environment such as highly dusty work sites.
    atribut:
    • AC Voltage (V): 12 to 1000
    • WxDxH (mm): 24x29x161
    • Power Supply: AAA Dry Batteryx2 (accessory)
  17. Hasegawa AC Low Voltage Detector with light
    Mulai

    Rp829.900

    Hasegawa AC Low Voltage Detector with light
    Deskripsi:
    -Equipped with an LED light.-Power can be detected on top of a cord coating.-Conductive rubber is used for the detection part at the tip.
    atribut:
    • AC Voltage (V): 50 to 600
    • WxDxH (mm): 22x23x130
    • Power Supply: Button Type Alkaline Battery (LR44) x 2 (accessory)
  18. Greenlee Voltage Detector (Tespen Induksi)
    Mulai

    Rp1.099.900

    Greenlee Voltage Detector (Tespen Induksi)
    atribut:
    • Item: Voltage Detector
    • Includes: (2) Batteries
    • Battery Type: AAA
    • Standards: CE, UL
    • AC Voltage Range: 50 to 1000
    • Audible Continuity: No
    • Auto Ranging: No
    • DC Polarity: No
    • Data Hold: No
    • Flashlight: Yes
    • GFCI Test: No
    • Low Impedance: No
    • Non-Contact Voltage Detector: Yes
    • Phase Rotation: No
    • Safety Rating: CAT IV 1000V
    • Vibrates When Voltage Present: No
  19. TOTAL AC Voltage Detector
    Mulai

    Rp139.900

    TOTAL AC Voltage Detector
    Deskripsi:
    Auto Stop System- Flash Light: White LED- Low Battery Indicator- Auto Power Off- Switchable Battery CoverAuto distinguish the Live line and Neutral line.Packed by double blister
    atribut:
    • AC Voltage (V): 12-1000 (High Sensitivity)
    • Frequency (Hz): 50
    • Alarm: Sound and Light Indicator
Daftar Harga Ac Voltage Detector Terbaru November 2026
Taffware Pen Non-contact AC Voltage Alert DetectorRp26.900
Hasegawa AC Low Voltage DetectorRp579.900
Hioki Voltage DetectorRp969.900
Oxford Precision Non-Conductive AC Voltage DetectorRp409.900
KRISBOW Voltage/Stud/Metal AC Detector 3-in-1 (Detektor)Rp349.900
TOLSEN Non Contact AC Voltage DetectorRp119.900
Hasegawa High and Low AC Voltage DetectorRp3.899.900
UNI-T AC Voltage Detector Adjustable Sensitivity (Pendeteksi Tegangan)Rp649.900
Hasegawa AC/DC Low Voltage DetectorRp1.399.900
HDE High-Voltage DetectorRp19.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)