FLUKE Electrical Tester and AC Voltage Detector Kit

Sebelum PPN:
Rp5.799.900
Spesifikasi
Shock and VibrationSinusoidal vibration per MIL-PRF-28800F for a Class 2 instrument
AC Bandwidth (Hz)45 to 66
Duty Cycle (s)For voltages between 240 V and 600 V the duty cycle is 30 s on / 300 s off; For voltages above 240 V the tester must connect to a voltage source only for a MAXIMUM of 30 s and then disconnect for a MINIMUM of 300 s
Voltage Hazard LEDLEDs turn on at voltages > 30 V AC/DC ± 35%
LEDsLEDs turn on between 90% and 100% of the indicated voltage on the LED, except for the 12 V LED which turns on between 50% and 100%
LCD Resolution0.1 V for voltages < 50 V, 1 V for voltages ≥ 50 V; 0.01 kΩ for resistance measurement
Battery Life (hour)40
Battery Type2 x AAA
GFCI Test Current100 V - 150 V @ 6 mA - 9 mA AC, 150 V - 240 V < 12 mA
Humidity (without condensation) (%)0 to 95 (0°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
Maximum Voltage (V) 1000 AC/DC (working); 600 AC/DC (measureable)
Measurement categoryISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000 V CAT III/600 V CAT IV, Compliance to NFPA 70E
Operating Altitude (m)2000
Operating Temperature (°C)-10 to 55
Size (mm)33x54x193
Standard Input Test Current (mA)<5
Storage Temperature (°C)-30 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Buy a Combo Kit and SAVE!The T+PRO-1AC Kit combines two troubleshooting tools, in one convenient combo pack. The T+PRO Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detector that can quickly test for energized circuits-a "must have for any electrician.

Ulasan Produk

Tidak ada ulasan