UNI-T AC Voltage Detector Adjustable Sensitivity (Pendeteksi Tegangan)

Sebelum PPN:
Rp649.900
Spesifikasi
AC Voltage (V)90-1000
Frequency (Hz)50/60
BuzzerSelectable
Low Battery Indication (V)≤2
OperationAuto
Power (V)1.5 Battery (R03)
Product Color Red and Grey
Product Size(mm)150x20
Standard Accessories Batteries
Standard Carton Measurement (mm)355x240x335
Standard Individual Packing Blister, English manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT12 series is a non-contact AC voltage detector. It is lightweight and convenient to carry due to its pocket size. The device can detect electricity when it is close in range of live adapters, connection terminals, or wires.
Feature
1. Complies with CAT IV 1000V.
2. Buzzer.
3. LED indication.
4. Auto sensing.
Use
The voltage detector can be used in residential, commercial, and industrial settings.

Ulasan Produk

Tidak ada ulasan