HDE High-Voltage Detector
#Grup produk P109669335
Spesifikasi
| UNSPSC | 41113637 |
|---|---|
| Alert Type | Light; Sound |
| Battery Chemistry | Alkaline |
| Battery Size (V) | 9 |
| Brand | HDE |
| Detector Type | Personal Voltage Detector |
| Features | Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard; Warning Distance Increases with Higher Voltages |
| For Use On | Assessor Hi/Low; Power Distribution Equipment; Transmission Lines |
| Frequency Rating (Hz) | 50 to 60 |
| Includes | Carrying Case |
| Manufacturer Part Number | VW-20H |
| Max. AC Voltage Measured (kV) | 2.4 |
| Maximum Operating Temperature (°F) | 120 |
| Min. AC Voltage Measured (V) | 2400 |
| Minimum Operating Temperature (°F) | -20 |
| Number of Batteries Required | 1 |
| Power Supply | Battery |
| Standards | CE |
| Tool Height (inch) | 3.5 in |
| Tool Length (inch) | 2.9 in |
| Tool Width (inch) | 1.3 in |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-voltage detectors are often paired with insulated hot sticks to create a safe distance between technicians and potentially dangerous equipment. Proximity detectors do not have to make direct contact with conductors to verify the presence of voltage. Personal voltage detectors attach to a worker's clothing and light up or visually indicate when in close proximity to high electrical fields. High-voltage detectors are commonly used to verify the presence of high voltage in transmission lines, downed power lines, medium and high switchgear, fuses, or power distribution substations.
Feature
Personal Voltage Detector Alert Type Light Sound Auto Ranging No Compatible Hot Stick Not Applicable Detector Type Personal Voltage Detector Display Screen Type No Display Display Type No Display Features Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard Warning Distance Increases with Higher Voltages For Use On Assessor Hi/Low Power Distribution Equipment Transmission Lines Frequency Rating 50 to 60 Hz Includes Carrying CaseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
