Beli 3d printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
    atribut:
    • Molding Technology: FDM (Fused Deposition Modeling)
  2. 3D Solution UP 300 Filament FDM 3D Printer
    Mulai

    Rp61.999.900

    3D Solution UP 300 Filament FDM 3D Printer
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filament
    atribut:
    • Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
    • Build Volume (mm): 205x255x225
    • Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
    • Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
    • Connectivity: USB Cable, WiFi, LAN and USB Stick
    • Touch Screen: LCD 4.3 inch
    • Maximum Build Plate Temperature (°C): 100
    • Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
    • Enclosure: Full
    • Dual Filtration System: HEPA and Actived Carbon
    • Print Surface: Perf Glass or Flex Glass, Heated
    • Print Resume on Power Interrupt: Yes
    • Pause To Change The Type Of Filament: Yes
    • Out Of Filament Detection: Yes
    • Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
    • Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
    • Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
  3. Anycubic Printer 3D
    Mulai

    Rp2.499.900

  4. LDO Motors Printer 3D
    Mulai

    Rp12.999.900

  5. Biqu Printer 3D
    Mulai

    Rp5.099.900

    Biqu Printer 3D
    Deskripsi:
    3D Printer BIQU B1 SKR V1.4 adalah 3D Printer canggih dengan harga yang cukup terjangkau dan menggunakan teknologi FDM, mencetak objek 3 dimensi dengan cara melelehkan material filament.
    atribut:
    • Frame Shape: Inverted T/ CartesianXZ
    • Frame Material: Aluminium Extrusion
    • Mold Size (mm): 235x235x270
    • Extruder Type: Bowden
    • Hotbed Material: Soft Magnetic Bed Plate
    • Bed Leveling: Manual
    • Hotbed Temperature (°C): 110 (AC powered, heats up faster)
    • Hotend Temperature (°C): 260
    • Interface: BTT TFT35 V3.0 with 2 operating systems (Marlin and Biqu)
    • MotherBoard & Motor Driver: BTT SKR V1.4, 32 Bit & TMC2225 (super quiet)
    • Nozzle type: Single nozzle, 0.4mm
    • Power Supply: non-Meanwell Power Supply
  6. Anet Printer 3D
    Mulai

    Rp2.799.900

  7. AS ONE 3D Printer Supply
    Mulai

    Rp159.999.900

    AS ONE 3D Printer Supply
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  8. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  9. Phrozen Printer 3D
    Mulai

    Rp6.799.900

    Phrozen Printer 3D
    atribut:
    • Layer Thickness (mm): 0.01-0.30
    • System: Phrozen OS
    • Technology: Resin 3D Printer-LCD Type
  10. 3D Solution Moonlite Hi-Res SLA Resin 3D Printer
    Mulai

    Rp89.999.900

    3D Solution Moonlite Hi-Res SLA Resin 3D Printer
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Botol ResinFree 1 Spare Resin Tank
    atribut:
    • Build Size (mm): 128x72x180
    • Printing Speed per Layer (s): 6-8
    • Machine Size (mm): 375x345x435
    • Curing Technology: DLP
    • Input Power (V): AC 110-220
    • File Format: STL SLC
    • System Available: Windows, Mac os
    • Layer Thickness (µm): 20-100
    • XY Resolution (µm): 100
  11. Miller (WELDCRAFT) WELDCRAFT Rare Earth Tungsten Electrode
    Mulai

    Rp769.900

    Miller (WELDCRAFT) WELDCRAFT Rare Earth Tungsten Electrode
    Deskripsi:
    By mixing various types of oxides, the best arc startability and safety are achieved for both DC and AC welding.
    atribut:
    • Type: Multi-mix
    • Ratio: 97.3% tungsten, mixed: cerium, lanthanum, yttrium, etc.
    • Rod Length (mm): 150
    • Suitable Base Materials: All
    • AC/DC Current: DC, AC inverter
    • Oxide: Cerium, lanthanum, yttrium, etc.
  12. CCTREE Filament 3D Printer ABS 1.75
    Mulai

    Rp209.900

    CCTREE Filament 3D Printer ABS 1.75
    Deskripsi:
    CCTREE ABS is a tough, durable, and affordable filament; making it an all-rounder option for printing decoration, jewelries or toys; to functional printed parts like 3D printed sparepart, phone holder, etc. Object printed with ABS filament can be polished by using Acetone chemical.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 220-240, Bed/Build Plate: 80-100
  13. SHPI Polyurethane Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    SHPI Polyurethane Tube
    atribut:
    • Working Temperature (°C): -20 to +60
  14. Moment 3D Printer
    Mulai

    Rp99.999.900

    Moment 3D Printer
    atribut:
    • Size (mm): 360x300x348
    • Compatible Filaments: PLA, ABS, Flexible, Wood
    • Filament Specification (mm): 1.75
    • Laminate Resolution (mm): 0.02 to 0.3
    • Maximum Molding Speed (mm/s): 300/sec
    • Nozzle diameter (mm): 0.4
    • Number Of Printheads: 1
    • Package Size (mm): 402×477×542
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Print Method: Thermolysis and Lamination (FFF)
    • Print Range (mm): 145x145x160
    • Recommended Print Speed (mm/s): 30 to 150
  15. Taulman3D Filament 3D Printer Nylon 230 1.75
    Mulai

    Rp949.900

    Taulman3D Filament 3D Printer Nylon 230 1.75
    Deskripsi:
    Taulman3D Nylon 230 is a light weight & high strength basic "Nylon 6" filament that is easier to print compared to many other nylon filament, because Nylon 230 can be printed at much lower temperature (from 230 C) compared to most nylon filament (240-270+ C), and printing Nylon 230 doesn't even requires all-metal hotend nor heated bed, so this filament can be used by virtually any 3D printer without compromising the printed object's strength, durability or chemical resistance.Taulman3D Nylon 230 is perfect for printing drone frame, RC model, light load gears; and can be printed with ease even using budget 3D printer. We still recommend to print Nylon 230 using heated bed to reduce possibility of warping due to uneven room temperature.
    atribut:
    • Net Weight Filament (lbs): 1
    • Net Weight Filament (kg): 450
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 230-238 Bed/Build Plate: 0/55
  16. 3D Solution Peel 2 Professional Handheld 3D Scanner
    Mulai

    Rp369.999.900

    3D Solution Peel 2 Professional Handheld 3D Scanner
    Deskripsi:
    Interested in Reverse Engineering? Have a look at peel 2 CAD, the perfect solution to take your scan to your favorite CAD software.Everything you can do with a peel 1 you can do with a peel 2, only better! It is ideal for medium to larger parts. Comes with peel software.Package :Peel2 3D scanner in foam insert with 18v auto-switching power supply, international plug adaptors, Calibration plate, 4m USB/power cable, Qty 2 x 500 targets, USB software key and quickstart guide
    atribut:
    • Accuracy (mm): 0.1
    • Mesh Res (mm): 0.5
    • Volume Accuracy (mm/m): 0.3
  17. PROTO Chain Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    PROTO Chain Wrench
    Deskripsi:
    Single end chain wrenches consist of a lever with notched a head whose teeth engage the pipe and an adjustable short chain which wraps around the pipe with the chain ends secured to the head. These wrenches only operate in one direction and need to be removed from the pipe and reversed to rotate the pipe in the opposite direction.
    atribut:
    • Corrosion Resistant: Yes
    • For Outside Diameter (inch): 4
    • Minimum Pipe Diameter (inch): 7/8
    • Chain Material: Alloy Steel
    • Chain Width (inch): 3/8
    • Outside Diameter Tubing (inch): 4
    • Breaking Strength (lbf): 6200
    • Chain Length (inch): 16 1/2
    • Color: Black
    • Finish: Satin
    • Handle Color: Black
    • Handle Length (inch): 16 1/2
    • Handle Material: Alloy Steel
    • Handle Type: One Piece
    • Jaw Material: Alloy Steel
    • Overall Length (inch): 16 1/2
    • Single End/Double End: Single End
    • Standards: ASME
  18. KRISBOW Mesin Slip Rol Elektrik
    Mulai

    Rp40.999.900

    KRISBOW Mesin Slip Rol Elektrik
    atribut:
    • Motor Power (kW/V/Ph): 0.75/380/3
    • Max Rolling Thickness (mm): 1.5
Daftar Harga 3d printer Terbaru January 2026
Creality Printer 3DRp3.499.900
3D Solution UP 300 Filament FDM 3D PrinterRp61.999.900
Anycubic Printer 3DRp2.499.900
LDO Motors Printer 3DRp12.999.900
Biqu Printer 3DRp5.099.900
XYZprinting 3D PrinterRp9.999.900
Anet Printer 3DRp2.799.900
AS ONE 3D Printer SupplyRp159.999.900
KITAGAWA Gas Ammonia Detector TubeRp509.900
SUNLU Printer 3DRp5.099.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait