Beli 3d printing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
    atribut:
    • Molding Technology: FDM (Fused Deposition Modeling)
  2. 3D Solution UP 300 Filament FDM 3D Printer
    Mulai

    Rp61.999.900

    3D Solution UP 300 Filament FDM 3D Printer
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filament
    atribut:
    • Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
    • Build Volume (mm): 205x255x225
    • Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
    • Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
    • Connectivity: USB Cable, WiFi, LAN and USB Stick
    • Touch Screen: LCD 4.3 inch
    • Maximum Build Plate Temperature (°C): 100
    • Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
    • Enclosure: Full
    • Dual Filtration System: HEPA and Actived Carbon
    • Print Surface: Perf Glass or Flex Glass, Heated
    • Print Resume on Power Interrupt: Yes
    • Pause To Change The Type Of Filament: Yes
    • Out Of Filament Detection: Yes
    • Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
    • Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
    • Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
  3. Anycubic Printer 3D
    Mulai

    Rp2.499.900

  4. INDOMAKERS 3D Printer MK8 Hardened Steel Nozzle for Abrasive Material
    Mulai

    Rp78.000

    INDOMAKERS 3D Printer MK8 Hardened Steel Nozzle for Abrasive Material
    atribut:
    • Material: HS Steel
    • Thread: M6
    • Filament Size (mm): 1.75
    • Nozzle Size (mm): 0.4
  5. SUNLU LCD/DLP 3D Printer Resin Standard
    Mulai

    Rp409.900

    SUNLU LCD/DLP 3D Printer Resin Standard
    Deskripsi:
    Sunlu Standard Resin a normal LCD/DLP resin that works with almost every LCD/DLP 3D printer. It features excellent fluidity to produce a consistent and high precision parts; with affordable price point suitable for general resin printing application. The resin is manufactured with high standard to enable it to produce high resolution 3D prints, and is neatly packaged with solid bottle, anti tamper seal and internal bubble wraps, to ensure the resin will not spill or damaged during transit.
    atribut:
    • Size (kg): 1
    • Packaging: Bottle
  6. SUNLU 3D Printer Filament ABS Plus 1.75mm
    Mulai

    Rp329.900

    SUNLU 3D Printer Filament ABS Plus 1.75mm
    Deskripsi:
    3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.
    atribut:
    • Material: ABS
    • Diameter (mm): 1.75
    • Diameter Tolerance (mm): ±0.02
    • Printing Temperature (°C): 185 - 215
    • Melt Flow Rate (g/10min): 3-8 (at 200°C, 2.16kg)
    • Inspection Report: ROHS / REACH
    • Packaging: Plastic, Vaccumed
    • Printing Speed (mm/s): 50-100
  7. LDO Motors Printer 3D
    Mulai

    Rp12.999.900

  8. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  9. AS ONE 3D Printer Supply
    Mulai

    Rp159.999.900

    AS ONE 3D Printer Supply
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  10. eSUN Filament 3D Printer ePLA-Gloss 1.75
    Mulai

    Rp259.900

    eSUN Filament 3D Printer ePLA-Gloss 1.75
    Deskripsi:
    eSUN ePLA-Gloss is a brand new PLA filament developed to have a glossier finish than regular PLA. ePLA Gloss have high rigidity, doesn't produce irritating odor, and is easy to print; it have low shrinkage and doesn't warp during printing, and is compatible with 3D printer with or without enclosure. This filament is a perfect choice for printing decorations, toys, etc.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 190-230, Bed/Build Plate: 45-60
  11. SAFETY JOGGER Sepatu Clog Oxyva
    Mulai

    Rp449.900

    SAFETY JOGGER Sepatu Clog Oxyva
    atribut:
    • Upper: Expanded EVA
    • Footbed: Comfort Footbed
    • Outsole: EVA
    • Safety Standard: OB / ESD, A, E, SRC
  12. Anet Printer 3D
    Mulai

    Rp2.799.900

  13. St.Morita Filament Tape
    Mulai

    Rp33.000

    St.Morita Filament Tape
    Deskripsi:
    Filament tape clear backed with PET film and reinforced with glass fiber. Its high strength mono-directional filament tape. Suitable for heavy objects strapping, pipe strapping, pallets fixing, reinforced marine carton packaging.
  14. monotaro Filament Tape
    Mulai

    Rp129.900

    monotaro Filament Tape
    Deskripsi:
    Unity of the heavy, to packing.
    atribut:
    • Thickness (mm): 0.17
    • Color: White
    • Adhesive Strength (N/10mm): 7.5 ±3
    • Base Material: BOPP + glass fiber
    • Compliant with RoHS directive:
    • Tape Length (m): 50
    • Tensile Strength (N/10mm): 192
  15. 3D Solution Peel 2 Professional Handheld 3D Scanner
    Mulai

    Rp369.999.900

    3D Solution Peel 2 Professional Handheld 3D Scanner
    Deskripsi:
    Interested in Reverse Engineering? Have a look at peel 2 CAD, the perfect solution to take your scan to your favorite CAD software.Everything you can do with a peel 1 you can do with a peel 2, only better! It is ideal for medium to larger parts. Comes with peel software.Package :Peel2 3D scanner in foam insert with 18v auto-switching power supply, international plug adaptors, Calibration plate, 4m USB/power cable, Qty 2 x 500 targets, USB software key and quickstart guide
    atribut:
    • Accuracy (mm): 0.1
    • Mesh Res (mm): 0.5
    • Volume Accuracy (mm/m): 0.3
  16. Polymaker Filament 3D Printer Polyterra PLA 1.75
    Mulai

    Rp309.900

    Polymaker Filament 3D Printer Polyterra PLA 1.75
    Deskripsi:
    Polymaker PolyTerra is a next-gen premium PLA filament designed to have matte/doff color finish. PolyTerra can be used by most 3D printer, features a consistent printing quality, and can be used to print at high speed reliably. PolyTerra also enables an easy support removal, and the filament is not as brittle compared to standard PLA. For further finishing process, PolyTerra can be sanded by hand or machine much easier than standard PLA, and easier to paint with consistent paint coverage.PolyTerra lineup also features filament spool and packaging box that is made using recycled cardboard, which makes this product more environmentally friendly compared to many other filament product.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.02mm)
    • Recommended Print Temperature (°C): Hotend: 190-230 Bed/Build Plate: 25-60
  17. SUNLU 3D Printer Filament PA/Nylon 1.75mm
    Mulai

    Rp449.900

    SUNLU 3D Printer Filament PA/Nylon 1.75mm
    Deskripsi:
    3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.
    atribut:
    • Material: PA / Polyamide / Nylon
    • Color: Natural/Transparent
    • Diameter (mm): 1.75
    • Diameter Tolerance (mm): ±0.02
    • Printing Temperature (°C): 240 - 280
    • Bed Temperature (°C): 80 - 120
    • Box Measurement (cm): 21x21x7.3
    • Inspection Report: ROHS / REACH
    • Melt Flow Rate (g/10min): 3-4 (at 260°C, 2.16kg)
    • Net Length (m): 330
    • Packaging: Plastic, Vaccumed
    • Printing Speed (mm/s): 50-100
    • Roll Measurement (cm): Dia. 20x6.6
    • Tensile Strength (kgf): 5-7
  18. Maxell Sliontec Filament Tape
    Mulai

    Rp179.900

    Maxell Sliontec Filament Tape
    Deskripsi:
    For binding pipes and heavy objects, and for holding down parts for home appliances and furniture
    atribut:
    • Base Material: Polyester film + polyester yarn
    • Elongation (%): 30
    • Tape Thickness (mm): 0.17
    • Tack (ball No.): 14
    • Tape Length (m): 50
    • Holding Power (minute): 200
    • Adhesive: Rubber-based
    • Adhesive Strength (N/10mm): 4.65
    • Color: White
    • Main Uses: For binding and holding parts
    • Tensile Strength (N/25mm): 800
  19. SUNLU 3D Printer Filament PETG 1.75mm
    Mulai

    Rp259.900

    SUNLU 3D Printer Filament PETG 1.75mm
    Deskripsi:
    PETG filament good toughness, high hardness, high impact strength, and more durable than PLA. PETG has high layer adhesion and resistance, suited for print Mechanically-Stressed Components / Parts. No Odour printing, it allows to printing indoor. Doesn't warp printing.PETG can easily print on any surface, such as Glass, Buildtak, etc.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.
    atribut:
    • Material: PETG / Polyethylene Terephthalate Glycol
    • Diameter (mm): 1.75
    • Diameter Tolerance (mm): 0.02
    • Printing Temperature (°C): 230 - 260
    • Bed Temperature (°C): 60 - 120
    • Box Measurement (cm): 21x21x7.3
    • Inspection Report: ROHS / REACH
    • Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
    • Net Length (m): 330
    • Packaging: Plastic, Vaccumed
    • Printing Speed (mm/s): 50-100
    • Roll Measurement (cm): Dia. 20x6.6
    • Tensile Strength (kgf): 9-14
Daftar Harga 3d printing Terbaru October 2025
Creality Printer 3DRp3.499.900
3D Solution UP 300 Filament FDM 3D PrinterRp61.999.900
Anycubic Printer 3DRp2.499.900
INDOMAKERS 3D Printer MK8 Hardened Steel Nozzle for Abrasive MaterialRp78.000
SUNLU LCD/DLP 3D Printer Resin StandardRp409.900
XYZprinting 3D PrinterRp9.999.900
SUNLU 3D Printer Filament ABS Plus 1.75mmRp329.900
LDO Motors Printer 3DRp12.999.900
SUNLU Printer 3DRp5.099.900
AS ONE 3D Printer SupplyRp159.999.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)

Halaman Terkait