Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)

Sebelum PPN:
Rp269.900
Spesifikasi
Diameter (mm)1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.
Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioning
that it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designed
for high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to
250-300 mm/s and has excellent toughness and Z-layer strength.

All AMS Series Compatible
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Easy to Print & Beginner Friendly
- Smooth Surface Finish
- Biodegradable
- Diameter: 1.75mm +/- 0.03mm

Ulasan Produk

Tidak ada ulasan