3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)

Sebelum PPN:
Rp70.999.900 - Rp78.999.900
Spesifikasi
ExtruderSingle (Including ABS Extruder,TPU Extruder, PLA Extruder)
Build Volume (mm)205x255x225
Nozzle diameter (mm)0.2, 0.4, 0.5, 0.6
Layer Resolution (mm)0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
ConnectivityUSB Cable, WiFi, LAN and USB Stick
Touch ScreenLCD 4.3 inch
Maximum Build Plate Temperature (°C)100
Calibration and LevelingAutomatic Nozzle Height and Automatic Leveling
EnclosureFull
Dual Filtration SystemHEPA and Actived Carbon
Print SurfacePerf Glass or Flex Glass, Heated
Print Resume on Power InterruptYes
Pause To Change The Type Of FilamentYes
Out Of Filament DetectionYes
Filament CompatibilityUP Fila ABS, ABS+, PLA, TPU, and More
Support OSWindows 7/8/10, Mac OS X, iOS 8.x/9/x
Importable File Formats.tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free Installation (Jabodetabek) Online or Onsite
Free 5 Roll Filament

Ulasan Produk

Tidak ada ulasan