Beli tapered di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Tapered Roller Bearing Single Row (Laher Tirus)Deskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
- TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TIMKEN Tapered Roller Bearing Single (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TIMKEN Tapered Roller Bearing Single Cone LM Series (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SKF Tapered Roller Bearing J2 Type Single Row (Laher Tirus)Deskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.atribut:
- Coating: Without
- Number of Rows: 1
- Bore Type: Cylindrical
- Sealing: Without
- Cage: Sheet metal
- Bearing Part: Complete bearing
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Relubrication Feature: Without
- TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TIMKEN Tapered Roller Bearing Single Cup LM Series (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.atribut:
- Design Unit: Imperial
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- FAG Angular Contact Bearing (Laher)Deskripsi:Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0atribut:
- Overall Width (mm): 15
- Contact Angle (α) (degree): 60
- Row Type & Fill Slot: Single-Row Non-Fill Slot
- Closure Type: Open
- Internal Clearance: C0
- Outer Ring Width (mm): 15
- Width B (mm): 15
Daftar Harga tapered Terbaru October 2026
| NTN Tapered Roller Bearing (Laher Tirus) | Rp48.900 |
| NTN Tapered Roller Bearing 32000 Series (Laher Tirus) | Rp75.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
| SKF Tapered Roller Bearing Single Row (Laher Tirus) | Rp129.900 |
| TIMKEN Tapered Roller Bearing Set Series (Laher Tirus) | Rp82.900 |
| ASB Tapered Roller Bearing (Laher Tirus) | Rp9.900 |
| FBJ Tapered Roller Bearing (Laher Tirus) | Rp18.900 |
| TIMKEN Tapered Roller Bearing Single (Laher Tirus) | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ohP102398881-3.jpg)
/qfP102398951-3.jpg)
/nvP101002859-3.jpg)
/czP104062467-2.jpg)
/mxP101511825-4.jpg)
/juP104078714-3.jpg)
/kjP111208739-1.jpg)
/h5P102049617-7.jpg)
/2vP106829103-1.jpg)
/jtP106530713-5.jpg)
/3aP111209118-1.jpg)
/auP109088390-1.jpg)
/fxP106530573-1.jpg)
%20Wheel%20Bearing%20(Laher%20Roda%20Otomotif)/8zP106593323-1.jpg)
/fcP111209552-1.jpg)
/35P103209113-1.jpg)
/5zP111209215-1.jpg)

/boP104063420-3.jpg)
/FAG%20Angular%20Contact%20Bearing%20(Laher)/9fP107005339-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)