Beli 6800zz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NSK Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher)atribut:
- Dimensions r0 (mm): (Maximum) 0.25
- Basic load rating Cor (N): 2470
- Basic Load Rating Cr (N): 4000
- Mounting dimensions (minimum Dx) (Φmm): 35.5
- Mounting dimensions (maximum Cx) (mm): 1.8
- Outer Ring Type: With retaining ring
- Allowable Grease Lubrication Rotation Speed (rpm): 22000
- Dimensions rN (mm): (Minimum) 0.3
- Identification Number: 6804
- Inner Diameter d (Φmm): 20
- Load Direction: Radial
- Mass (g): 17
- Mounting dimension, maximum Da (Φmm): 30
- Mounting dimension, maximum ra (mm): 0.3
- Number of track trains: Single row
- Outer Diameter d (mm): 32
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded On Both Sides
- Width B (mm): 7
- monotaro Deep Groove Ball Bearing 6800 Series ZZ (Laher)atribut:
- Outer Ring Type: flat
- Load Direction: radial
- Rolling Element Material: High carbon chromium bearing Steel
- Chamfering Size r (mm): (Minimum) 0.3
- Shield Shape: Double-sided Steel plate shield Type
- Body Material: High carbon chromium bearing Steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)atribut:
- Race ring Shape: Deep groove ball bearings
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Kenmaster Rubber Gloves (Sarung Tangan)atribut:
- Material: Latex
- CCTY Bearing Standard (Laher)Deskripsi:-In addition to a radial load, an axial load can be loaded.-Suitable for sections rotating at high speed with small friction torque and applications requiring low temperature and low vibration.-Construction equipment, heavy equipment, industrial equipment in general, and consumer equipment in general.
- PFERD Cutting Wheel EHT180-2.5PSF Steelox (Mata Gerinda Potong)Deskripsi:CUT WHEEL EHT180-2.5PSF STEELOX 523063 Benefit Multipurpose tool of hardness grade P-INOX, for reduced heat build-up. PFERD product for cutting with low heat input. Provides fast stock removal and long tool life.atribut:
- Item: Cut Off Wheel
- Dimensions (mm): 178x2.5x2.5
- Type: PS Forte
- NTN Deep Groove Ball Bearing 6800 Series LLU - Double Contact Rubber Seal Type (Laher)atribut:
- Race ring Shape: Deep groove ball bearings
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- monotaro Ball Bearing 6800 Series 2Rs (Both Sides Contact Rubber Seal Type) (Laher)atribut:
- JIS Grade: 0
- Races the Number of Columns: Single row
- Load Direction: radial
- Bearing Ring Shape: Deep groove ball bearings
- Body Material: High carbon chromium bearing steel
- Shield Shape: Both sides contact rubber seal type
- The Outer Ring Type: flat
Daftar Harga 6800zz Terbaru October 2026
| NSK Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher) | Rp149.900 |
| NTN Deep Groove Ball Bearing 6800 Series (Laher) | Rp40.900 |
| monotaro Deep Groove Ball Bearing 6800 Series ZZ (Laher) | Rp17.900 |
| NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher) | Rp27.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NSK Insert Bearing Pillow Block UC (Laher) | Rp129.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Deep Groove Ball Bearing 6800 Series LLB - Double Non Contact Rubber Seal Type (Laher) | Rp80.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/d1P106590469-1.jpg)
/P102275146-1.jpg)
/aoP105438384-1.jpg)
/4uP102397174-3.jpg)
/2oP102822096-3.jpg)
/33P102822111-5.jpg)
/P102822254-1.jpg)
/qrP102395963-4.jpg)
/czP104062467-2.jpg)
/5cP102397192-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Kenmaster%20Rubber%20Gloves%20(Sarung%20Tangan)/8wP105469320-5.jpg)
/9oP112177348-1.jpg)
/epP102326529-10.jpg)
/bmP103748418-1.jpg)
/03P105599003-1.jpg)
/a7P105594367-1.jpg)
/53P102397183-3.jpg)
/7sP102052280-5.jpg)
/1xP107629069-1.jpg)
%20(Laher)/bmP103168418-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)