Beli shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ONDRIVES.US Keyless Rotary Shafts
    Mulai

    Rp2.099.900

    ONDRIVES.US Keyless Rotary Shafts
    atribut:
    • UNSPSC: 31160000
  2. DAYTON Shaft
    Mulai

    Rp18.900

    DAYTON Shaft
    atribut:
    • UNSPSC: 31160000
  3. Indokon Instant Concrete (Beton Instan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Indokon Instant Concrete (Beton Instan)
    atribut:
    • Size (kg): 50
    • Komposisi: Pasir, Batuan, Semen
    • Kemasan: Karung Plastik
    • Kebutuhan Air: 3 – 5 liter / zak
    • Slump (cm): 8 +/- 2
    • Volume / Zak (m³): +/- 0.024
  4. ANEX Pin Vise
    38%
    Mulai

    Rp109.900

    ANEX Pin Vise
    Deskripsi:
    -A penetration type (90-ST to 92ST) which can be used for any length of drill chuck.
  5. FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp289.900

    FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
    • Shape: Round flange type with brazed seal
  6. Thomson Linear Motion Shaft
    Mulai

    Rp539.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  7. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  8. Dongcheng Corded Mixer (Mesin Pengaduk)
    Mulai

    Rp759.900

    Dongcheng Corded Mixer (Mesin Pengaduk)
    atribut:
    • Stirring Paddle Diameter (mm): 160
    • Stirring Paddle Thread Dia.: M12
    • Net Weight (kg): 3.5
    • No Load Speed (rpm): 620
    • Rated Input Power (W): 1010
  9. THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Mulai

    Rp9.199.900

    THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Deskripsi:
    High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
    atribut:
    • Arrow: XX: 26mm
    • Twist: Right direction
    • Spacer Ball: None
    • Clearance Code: G0
    • Installation Method: Fixed-support
    • Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
    • BCD: 14.3mm
    • Dimension L1: 85mm
    • Dimension L2: 99mm
    • Dimension L3: 166mm
    • Flange Hole: 4-φ 5.5
    • Flange Outer Diameter: 40mm
    • Lead Accuracy: ± 0.018mm
    • Number of Circuit: 1 volumex3 rows
    • Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
    • Nut Overall Length: 23mm
    • P.C.D: 31mm
    • Shaft Outer Diameter: 14mm
    • Stroke: 50mm
  10. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp129.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  11. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  12. Pro'sKit Solder Paste
    Mulai

    Rp42.900

    Pro'sKit Solder Paste
    Deskripsi:
    Composed of metal powder activated flux and blending agents.
    atribut:
    • Tank Size (mm): Ø66x17
    • Individual Packing: Polybag
  13. Gestar Set Kunci Sok Metric/Inch Reguler & Deep 3/8 inch 6pt (Socket Set)
    Mulai

    Rp1.399.900

  14. THK Precision ball screw (MDK type)
    Mulai

    Rp6.299.900

    THK Precision ball screw (MDK type)
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
  15. Walter Insert Seat Shim (Bantalan Pisau Bubut)
    Mulai

    Rp699.900

  16. AS ONE Electrophoretic Power Supply
    Mulai

    Rp14.999.900

    AS ONE Electrophoretic Power Supply
    atribut:
    • Package Size (mm): 275x175x110
  17. SOMTA Blue Band Spiral Flute Tap DIN371
    Mulai

    Rp329.900

    SOMTA Blue Band Spiral Flute Tap DIN371
    Deskripsi:
    Blue Band Spiral Flute TapsFor machine tapping of blind holes in tough materials eg. Stainless Steel.
    atribut:
    • Application: Blind Hole Tapping, Right Hand Cutting
    • Band Color: Blue
    • Finish: Titanium Aluminium Nitride (Black Finish)
    • Flute Helix Angle: Titanium Aluminium Nitride (Black Finish)
    • Material: 3% Vanadium High Speed Steel
    • No. of Flutes: 3
    • Recommended: Free Machining Stainless Steel, Austenitic Stainless Steel, Ferritic and Martensitic Stainless Steel
    • Standard: DIN371 539, DIN376 549, ISO 2 6H, Color Band Application
    • Threads: Metric Coarse, Thread Form with 60°
    • Type: Type VA For Stainless Materials and Steels of Higher Tensile Strength
Daftar Harga shaft Terbaru October 2026
ONDRIVES.US Keyless Rotary ShaftsRp2.099.900
DAYTON ShaftRp18.900
Indokon Instant Concrete (Beton Instan)Rp77.900
Non Brand Stainless Steel Round BarRp74.900
ANEX Pin ViseRp109.900
Non Brand Round BarRp109.900
FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)Rp289.900
Thomson Linear Motion ShaftRp539.900
Non Brand Besi Siku LRp239.900
Dongcheng Corded Mixer (Mesin Pengaduk)Rp759.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)