Beli klaher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)atribut:
- Race ring Shape: Needle roller bearing
- ELPA (Asahi Electric) Small Panel BallDeskripsi:This light bulb is mainly used as an indicator light on the panel surface of equipment.atribut:
- Color: Clear
- Bulb Shape: Small panel sphere
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- CP Drill SleeveDeskripsi:Digunakan untuk menyambungan bor cones dengan ukuran berbedaatribut:
- Material: Steel
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Lubricant: Grease
- Sealing: Seal on Both Sides
- Bore Type: Cylindric
- Cage: Sheet Metal
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing Type: Contact
- INA Needle Roller Bearing HK1512-B Series (Laher Bambu)Deskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- Fw (mm): 15
- C (mm): 12
- rmin (mm): 0.8
- Outer Diameter d (mm): 21
- Ohm Electric Led A Type E26 Dimmer CompatibleDeskripsi:Brightness equivalent to a general light bulb 60W Brightness can be adjusted with a dimmer compatible Omni-directional type with a light distribution angle of 280⁰ Lunch white base: E26atribut:
- Overall Length (mm): 107.5
- Mass (g): 85
- Light Color: Neutral white
- Power Consumption Rated (W): 8.1
- Average Color Rendering Index: Ra80
- Maximum Diameter (Φmm): 60
- Power Consumption Efficiency (Lm/W): 108.6
- Rated Current (mA) : 84
- Rated Lifetime (hour): 40000
- Total Luminous Flux (Lm): 880
Daftar Harga klaher Terbaru October 2026
| NTN Needle Roller Bearing HMK Series (Laher Jarum) | Rp15.900 |
| NTN Deep Groove Ball Bearing 6900 Series (Laher) | Rp31.900 |
| NTN Shell Needle Roller Bearing HMK Open End Both-Side Seal Type (Laher Bambu) | Rp75.900 |
| NTN Shell Needle Roller Bearing HMK Open End Type (Laher Bambu) | Rp18.900 |
| NTN Needle Roller Bearing HKS Series (Laher Jarum) | Rp32.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Needle Roller Bearing and Cage Assembly (Laher Bambu) | Rp41.900 |
| ELPA (Asahi Electric) Small Panel Ball | Rp38.900 |
| SKF Drawn Cup Needle Roller Bearing (Laher Bambu) | Rp43.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6tP102275245-2.jpg)
/P102275153-1.jpg)
/8fP102399303-3.jpg)
/k4P105524724-2.jpg)
/P102275221-1.jpg)
/P102275207-1.jpg)
/czP104062467-2.jpg)
/51P102399181-5.jpg)
%20Small%20Panel%20Ball/ajP110315379-1.jpg)
/i9P104067657-14.jpg)

/qrP102395963-4.jpg)
/nvP101002859-3.jpg)

/1bP102275047-2.jpg)
/33P102822111-5.jpg)
/l3P104062759-3.jpg)
/P103052861-2.jpg)
/0nP104840023-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)