Beli dudukan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  2. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  3. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  4. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  5. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  6. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  7. ASOH Bushing
    Mulai

    Rp33.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  8. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp24.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  9. Oiles Corporation Glitron F Bushings
    50%
    Mulai

    Rp68.900

    Oiles Corporation Glitron F Bushings
    atribut:
    • Material: Filling agent tetrafluoroethylene resin
    • Working Temperature: -200degrees to 200degrees
  10. DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Mulai

    Rp27.900

    DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
Daftar Harga dudukan Terbaru October 2026
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp35.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
Oiles Corporation 500SP BushRp649.900
TRUSCO Bushing (Busing/Bos)Rp26.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmRp109.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp42.900
ASB Linear Bushing BearingRp12.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)