Beli vibro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Spherical Roller Bearing BEA-XL-MB1 Series (Laher)
    Mulai

    Rp56.999.900

    FAG Spherical Roller Bearing BEA-XL-MB1 Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  2. Quantum Vibrator Motors Foot Mounting 2 Pole
    Mulai

    Rp11.999.900

    Quantum Vibrator Motors Foot Mounting 2 Pole
    Deskripsi:
    VQ seriesCASE: Totally enclosed, duly ribbed in order to give the utmost torsional stiffness. Protection IP 65. Aluminium alloy (VQA and VQB), compact grey cast-iron (VQC 4 to VQC 5/2) and spheroidal cast-iron (other sizes).BEARING: Oversized and sealed, highly resistant to vibration. Suitable for high revolutions and radial loads.ELECTRIC MOTOR: Three-phase asynchronous type with aluminium rotor. Impregnation with anti mildew epoxy resins. Insulation class E (class H on demand). Thermistor protection standard or on demand (depending on sizes).SHAFT: Made of high quality hardened and ground steel.UNBALANCED WEIGHT: Vibratory force can be easily adjusted in a continuous way.LARGER SIZES: Available on demand.
  3. FOMAC Electric Vibro Separator
    BARU
    Mulai

    Rp429.900

    FOMAC Electric Vibro Separator
    Deskripsi:
    Electric Vibro Separator "FOMAC"Mengayak bertujuan untuk memisahkan partikel kasar dan halus, termasuk menyaring. Pekerjaan mengayak merupakan pekerjaan yang melelahkan karena harus menggerakan lengan dengan getaran secara terus menerus. Mesin pengayak membantu Anda untuk mengayak bahan seperti bubuk, tepung dan sejenisnya. Mesin ini membantu mengayak dengan cepat dan mudah. Pekerjaan mengayak menjadi lebih efektif dan efisien. VBS-HR05 memiliki bentuk yang compact dan portable, mesin ini bisa dipindah-pindahkan dengan mudah.Note: Type mesin adalah dituang dan langsung otomatis mengayak sehingga tidak dapat dipastikan maksimal sekali tuang.
  4. TPC Microapplicator Superfine
    Mulai

    Rp1.899.900

    TPC Microapplicator Superfine
    atribut:
    • Material: Handle Part/PP (Polypropylene), Brush Part/Fiber
    • Total Length (mm): 103
    • Type: Superfine
    • Tip Diameter (Brushes) (mm): 1
    • Tip Diameter (No Brush) (mm): 0.5
    • Handle Diameter (mm): 3
  5. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  6. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  7. SANEX Gas Hose + Regulator (Selang Gas / Selang Regulator)
    Mulai

    Rp31.900

    SANEX Gas Hose + Regulator (Selang Gas / Selang Regulator)
    Deskripsi:
    Isi dalam dus:~ Selang Regulator Gas (SN-R181)Selang Regulator Gas (SN-R181) paket berisi Regulator dan Selang gas. Anda tidak perlu repot beli satu-satu perlengkapan gas. Kami menyediakan 1 paket sekaligus dengan tata cara atau panduan memasang selang regulator.Anda tidak perlu khawatir, selang regulator ini terbuat dari material terbaik sehingga anti bocor dan anti gigitan tikus. Masak jadi nyaman dan makin semangat, deh!
  8. TJAP MATA Welding Hose (Selang Las)
    Mulai

    Rp2.999.900

    TJAP MATA Welding Hose (Selang Las)
    atribut:
    • Length (m): 100
    • Diameter (mm): 1/4 & 3/8
  9. SKF CAC/C08W509 Type Spherical Roller Bearings
    Mulai

    Rp179.999.900

    SKF CAC/C08W509 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Basic Dynamic Load Rating (kN): 3413
    • Basic Static Load Rating (kN): 5700
    • Bore Diameter (mm): 400
    • Bore Type: Cylindrical
    • Cage: Machined brass
    • Candidate for Remanufacturing: Yes
    • Limiting Speed (r/minute): 1100
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Outside Diameter (mm): 600
    • Radial Internal Clearance: CN
    • Reference Speed (r/minute): 850
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
    • UNSPSC: 31171510
    • Width (mm): 148
  10. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  11. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  12. FOMAC Electric Vibro Separator Machine
    Mulai

    Rp4.899.900

    FOMAC Electric Vibro Separator Machine
    Deskripsi:
    Vibro Separator VBS-300B dari FOMAC adalah mesin ayakan tepung komersil yang digunakan untuk menyaring tepung atau bahan bubuk lainnya menjadi partikel yang lebih halus dan seragam. Fungsi utama dari Vibro Separator VBS-300B adalah untuk meningkatkan kualitas dan kehalusan bubuk atau tepung dengan menghilangkan gumpalan, partikel kasar, dan benda asingDalam industri makanan, penggunaan mesin ayakan tepung membantu meningkatkan kualitas produk akhir seperti roti, kue, atau produk tepung lainnya yang memerlukan kehalusan dan konsistensi yang baik. Mesin ayakan tepung Vibro Separator VBS-300B juga dapat meningkatkan efisiensi produksi dengan mempercepat proses penyaringan dan pengolahan tepung atau bahan bubuk lainnya. Dalam penggunaan rumah tangga, mesin ayakan tepung juga dapat digunakan untuk meningkatkan kualitas tepung yang digunakan dalam memasak dan pembuatan kue dengan menghilangkan gumpalan dan memastikan kehalusan yang baik.Mesin Vibro Separator VBS-300B dilengkapi dengan 2 ayakan, masing-masing berukuran 20 mesh dan 60 mesh. Ayakan dapat digunakan secara bersamaan dan berkelanjutan sehingga hasil akhirayakan dapat keluar sendiri melalui lubang persegi yang sudah tersedia pada tiap ayakan dan unit mesin.
    atribut:
    • Power (W): 200
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 305x305x550
    • Sieve Diameter (cm): 30
    • Capacity (kg/minute): 5-10
  13. Parker Hydraulic Hose
    Mulai

    Rp1.199.900

    Parker Hydraulic Hose
    atribut:
    • UNSPSC: 31160000
  14. Maxpump Pompa Mini Brushless
    Mulai

    Rp199.900

    Maxpump Pompa Mini Brushless
    atribut:
    • Flow Rate (m³/hour): 800
    • Head (m): 5
    • Material: Plastic
    • Outlet (inch): 0.5
Daftar Harga vibro Terbaru October 2026
FAG Spherical Roller Bearing BEA-XL-MB1 Series (Laher)Rp56.999.900
FAG Tapered Roller Bearing XL (Laher Tirus)Rp169.900
Quantum Vibrator Motors Foot Mounting 2 PoleRp11.999.900
FOMAC Electric Vibro SeparatorRp429.900
FAG Deep Groove Ball Bearing 52000 Series Double Direction (Laher)Rp359.900
TPC Microapplicator SuperfineRp1.899.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
SOG Oil Seal TC Series NBR Material (Sil Oli)Rp5.900
SANEX Gas Hose + Regulator (Selang Gas / Selang Regulator)Rp31.900
TJAP MATA Welding Hose (Selang Las)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)