Beli wrench impact makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp2.899.900

  2. Makita Cordless Impact Wrench Body Set
    Mulai

    Rp22.999.900

    Makita Cordless Impact Wrench Body Set
    atribut:
    • Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Package Size (mm): 360x130x320
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: Body Set
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  3. Makita Cordless Impact Driver Brushless
    Mulai

    Rp3.899.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  4. Makita Rechargeable Impact Wrench
    Mulai

    Rp4.599.900

    Makita Rechargeable Impact Wrench
    atribut:
    • Applicable battery: A-60442; A-60464
  5. Makita Angle Impact Wrench Driver
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  6. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  7. BOSCH Cordless Impact Wrench
    Mulai

    Rp2.799.900

    BOSCH Cordless Impact Wrench
    Deskripsi:
    Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
    atribut:
    • Battery Voltage (V): 18
    • Uncertainty K (m/s²): 1.5
    • No Load Speed (rpm): 0
  8. HiKOKI Mesin Bor Pembuka Baut
    Rating:
    80% of 100
    (1)
    Mulai

    Rp5.499.900

    HiKOKI Mesin Bor Pembuka Baut
    Deskripsi:
    Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.
    atribut:
    • Uncertainty K (m/s²): 1.5
  9. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  10. INGCO Cordless Impact Wrench Brushless
    Mulai

    Rp1.899.900

    INGCO Cordless Impact Wrench Brushless
    atribut:
    • Square Drive (inch): 1/2
    • Impact Rate (bpm): 0-2000/0-3300
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 300
    • No Load Speed (rpm): 0-1300/0-2100
  11. KITO Lever Hoists (Katrol)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  12. Makita Impact Wrench Repair Kit & Accessories
    Mulai

    Rp1.599.900

    Makita Impact Wrench Repair Kit & Accessories
    atribut:
    • UNSPSC: 27112713
    • Application: for Fastening 3/4 in TC Bolts
    • Number of Pieces: 1
  13. Makita Cordless Impact Wrench Main Body Only
    Mulai

    Rp7.499.900

    Makita Cordless Impact Wrench Main Body Only
    atribut:
    • Size (mm): 144x81x246
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: main body only
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  14. KOBE RED LINE Air Impact Wrench
    Mulai

    Rp4.999.900

    KOBE RED LINE Air Impact Wrench
    Deskripsi:
    IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.
    atribut:
    • Actual Air Consumption (cfm): 4.2
    • Overall Height (mm): 240
    • Overall Length (mm): 245
    • Overall Width (mm): 80
    • Square Drive Size (inch): 3/4
    • Air Inlet Size (inch): 1/4
    • Air Pressure (psi): 90
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 10
    • Height (mm): 240
    • Item: Air Impact Wrench
    • MFR Part No.: IW750
    • Maximum Torque (Nm): 1085
    • No Load Speed (rpm): 4800
    • Power Source: Air
    • Sound Pressure Level (dBA): 86
    • Torque Range (N m): (Fwd) 949 - 1085
    • Vibration Level (m/s2): 5.8
    • eclassCode: 21052003
  15. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
  16. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  17. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  18. KRISBOW Mesin Pembuka Baut Tanpa Kabel
    Mulai

    Rp1.899.900

    KRISBOW Mesin Pembuka Baut Tanpa Kabel
    atribut:
    • Impact Rate (ipm): 0-3300
    • Battery Capacity (mAh): 2000
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-2200
    • Square Drive / Anvil Size (inch): 1/2
  19. INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp10.999.900

    INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  20. Makita All Purpose Impact Socket Sets
    Mulai

    Rp3.599.900

    Makita All Purpose Impact Socket Sets
    atribut:
    • UNSPSC: 31160000
Daftar Harga wrench impact makita Terbaru December 2025
Makita Cordless Impact WrenchRp2.899.900
Makita Cordless Impact Wrench Body SetRp22.999.900
Makita Cordless Impact Driver BrushlessRp3.899.900
Makita Rechargeable Impact WrenchRp4.599.900
Makita Angle Impact Wrench DriverRp7.299.900
Makita Mesin Bor Pembuka BautRp5.499.900
BOSCH Cordless Impact WrenchRp2.799.900
HiKOKI Mesin Bor Pembuka BautRp5.499.900
Makita Cordless Hammer Drill DriverRp2.999.900
INGCO Cordless Impact Wrench BrushlessRp1.899.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)