DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.699.900
Spesifikasi
Contents1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
Anvil TypeDetent Pin
Punch Speed (ipm)0 - 3600
BatteryXR Li-Ion
Anvil Size (mm)12.7
Battery Capacity (AH)4.0
Battery Voltage (V)18/20
Maximum Torque (N m)406
No Load Speed (rpm)0 - 2500
TypeBattery Impact Lock
Vendor TypeDCF922M2-B1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
Feature
- Compact (5.70inch front to back), lightweight (3.4 lbs) design fits into tight areas- 3 LED lights with 20-second delay after trigger release, provide visibility without shadows- XR Li-Ion batteries with fuel gauge provide 33% more capacity ov

Ulasan Produk