Makita Rechargeable impact wrench TW181D body only

Sebelum PPN:
Rp4.499.900
Spesifikasi
Applicable batteryA-60464,A-60442
Batterylithium ion
Battery Capacity (AH)3
Height (mm)235
Included Accessorieshook
Length (mm)151
Mass (kg)1.4 (including battery)
Modestrength
Number ofImpact (min <sup>-1</sup> [times / min])Strong: 0-3600 / Weak: 0-2000
Product Typeonly a main part
Rotational speed (min <sup>-1</sup> [times / min])Strong: 0-2400, Weak: 0-1300
Square Drive Size (mm)12.7
Tightening Capacity (High Tension Bolt)M6~M12
Tightening Capacity (Standard Bolt)M8~M16mm
Vibration 3-axis composite value (m / s <sup>2</sup> )10.5
Voltage (V)18
Width (mm)79
Work Volume (Reference)[Per charge] M12 high-strength bolt: Approximately 550 (when BL1830B is installed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]
Warning
Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]
Feature
Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]

Ulasan Produk

Tidak ada ulasan