Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Square Drive (inch)3/8
Impacts Per Minute (ipm)0 - 3000
Battery12V max CXT®
Battery TypeLithium-Ion
Maximum Torque (N m)44
No Load Speed (rpm)0 - 2000
Overall Length (inch)14-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)

The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
Feature
- Makita-built motor delivers 44 ft.lbs. of Max Torque
- Variable speed (0-2,000 RPM & 0-3,000 IPM) for a wide range of fastening applications
- Compact 1-11/16" angle head height for use in close quarters
- Long, ergonomic body design provides maximum reach
- Weighs only 2.8 lbs. with battery for reduced operator fatigue
- Large conveniently located paddle switch for comfortable operation
- Built-in L.E.D. light with afterglow illuminates the work area
12V max CXT® slide battery design enables the tool to stand on its own for user convenience
- Rubberized soft grip handle provides increased comfort on the job
- Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
- 12V max CXT® Lithium-Ion 2.0Ah battery BL1021B, features an integrated L.E.D. battery charge level indicator
- Battery Protection Circuit protects against overloading, over-discharging and over-heating
- Part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size
- Not compatible with 12V max pod-style tools, batteries and chargers
3-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers

Ulasan Produk

Tidak ada ulasan