Beli wrench impact electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Corner Impact Wrench
    Mulai

    Rp18.999.900

    Vessel Corner Impact Wrench
    Deskripsi:
    -This is high-power and compact impact wrench.-The impact power is transmitted directly by designing the hammer part sideways so that there is no power loss.-There is little reaction to the main body at the time of work and hand is unlikely to be shaken u-For tightening and loosening the nut at a narrow place.-For replacing the claw of agricultural equipment(rotary for tructor).
    atribut:
    • Total Length: 145mm
    • Purpose of Use: For tightening and loosening the nut at a narrow place. For replacing the claw of agricultural equipment (rotary for tructor).
  2. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  3. WILTON Vise
    Mulai

    Rp2.899.900

  4. URYU SEISAKU Impact Wrench
    Mulai

    Rp4.699.900

    URYU SEISAKU Impact Wrench
    Deskripsi:
    A pistol type impact wrench.
    atribut:
    • Hose connection: PT1/4
    • Rotation Speed No Load (rpm): About 8500
    • Socket Insertion Angle (mm): 9.5
    • Bolt Diameter (mm): 6 (reference)
    • Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
    • From Shaft Center to Body Side (mm): About 21.5
    • Noise Level (dBa): 92
    • Overall Length (mm): Approx. 175 (without socket bit)
    • Recommended Hose Diameter (mm): 9.5
  5. SP Air Impact Wrench
    Mulai

    Rp23.999.900

    SP Air Impact Wrench
    Deskripsi:
    -Operability is good with lightweight type(7.8kg).-Four-step adjustment air regulator is built in.-For removing/installing tires of large vehicles including truck and bus.
    atribut:
    • Type: With Lid
    • Color: Blue
    • Dimensions (mm): 665x373x414mm
    • Purpose of Use: For removing/installing tires of large vehicles including truck and bus.
  6. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  7. SATA J Series 18V Brushless Impact Wrench
    Mulai

    Rp6.599.900

    SATA J Series 18V Brushless Impact Wrench
    Deskripsi:
    51073 J Series 18V Lithium-Impact Brushless Impact Wrench 220 Nm Product Description ● Compact body, impact torque up to 220 Nm ● Powerful brushless motor, no carbon brush replacement, no commutation sparks, significantly extending the lifespan ● Three-stage electronic adjustment of speed and impact frequency ● Front white LED light illuminates the workspace ● Full soft rubber handle provides a comfortable grip ● Large-capacity battery pack×
    atribut:
    • Battery (AH): 4.0x2
    • Battery Number: 51519
    • Charger Number: 51505
    • Charging Time (minute): 60
    • Chuck Type (inch): 1/2 (Square Head)
    • Voltage (V): 18
  8. APR Cordless Impact Wrench
    Mulai

    Rp899.900

    APR Cordless Impact Wrench
    Deskripsi:
    Apr mengeluarkan versi terbaru yaitu AP80 dengan ambil 3/4inch. Dikususkan untuk roda truck , mesin kapal, alat berat dan truck tambang.Mampu membuka sampai 3000 Nm, cocok untuk baut ukuran mulai 32 sampai 60mmKelengkapan fullset koper:1 pc Battery Charger2 pcs Battery 15cell. 8.0AhMata sock 41mm, 3/4inchDll
  9. TEKIRO Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    TEKIRO Cordless Impact Wrench
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
  10. JLD Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    JLD Impact Wrench
    atribut:
    • Battery (AH): 4
    • Battery (VF): 88
    • Chuck Size (inch): 1/2
    • Chuck size (mm): 13
    • Compatible for: Makita Battery
    • Impact Frequency (ipm): 0-6200
    • Maximum Torque (m): 650
    • No Load Speed (rpm): 0-6200
  11. BOSCH Cordless Impact Wrench
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Wrench
    Deskripsi:
    Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
  12. NRT-PRO Impact Wrench Cordless
    Mulai

    Rp1.099.900

    NRT-PRO Impact Wrench Cordless
    Deskripsi:
    NRT TX 65 DC PRODUK TERBARU dari NRT PRO adalah mesin impact terbaru dengan teknologi brushless yang memiliki torsi hingga 650 NM.. Bisa untuk buka baut motor dan juga bor paku untuk tembok Cordless Impact Wrench adalah mesin obeng dan kunci sock Elektrik.Kelengkapan Produk- 1 Unit Produk (NRT Pro TX 65 DC)- 2 Battery (20V , 10Cell 4000Mah)- 1 Charger- 4 Impact Socket (1/2", 17 mm,, 19 mm, 22 mm)
    atribut:
    • Size (inch): 1/2
    • Battery (mAh): 4000
    • Battery Voltage (V): 20 (10 Cell x 2)
    • Maximum Torque (N m): 650
    • No Load Speed (rpm): High : 0-2350, Low : 0-2100
    • Rotation Speed (rpm): 0-3000
  13. KRISBOW Cordless Impact Wrench (Bor Listrik)
    Mulai

    Rp1.899.900

    KRISBOW Cordless Impact Wrench (Bor Listrik)
    atribut:
    • Impact Rate (ipm): 0-3300
    • Battery Capacity (mAh): 2000
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-2200
    • Square Drive / Anvil Size (inch): 1/2
  14. JLD Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    JLD Cordless Impact Wrench
    atribut:
    • No Load Speed (rpm): 3300
  15. KRISBOW Mesin Pembuka Baut
    Mulai

    Rp2.299.900

    KRISBOW Mesin Pembuka Baut
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  16. Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Mulai

    Rp8.799.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  17. ALDO Impact Wrench Elektrik
    Mulai

    Rp1.299.900

    ALDO Impact Wrench Elektrik
    atribut:
    • Cable Length (m): 2
  18. MILWAUKEE Cordless Impact Wrench
    Mulai

    Rp7.299.900

    MILWAUKEE Cordless Impact Wrench
    Deskripsi:
    These cordless impact wrenches run on Milwaukee batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other Milwaukee tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.
    atribut:
    • Available Battery Packs: M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
    • Available Chargers: M18 DFC JP, M12-18FC JP, M12-18SC JP
    • Battery Voltage (V): 18
    • Content Set: With case
Daftar Harga wrench impact electric Terbaru March 2026
Vessel Corner Impact WrenchRp18.999.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
WILTON ViseRp2.899.900
DEWALT Electric Impact Wrench with Hog RingRp3.699.900
URYU SEISAKU Impact WrenchRp4.699.900
SP Air Impact WrenchRp23.999.900
Makita Cordless Impact WrenchRp3.199.900
SATA J Series 18V Brushless Impact WrenchRp6.599.900
APR Cordless Impact WrenchRp899.900
TEKIRO Cordless Impact WrenchRp2.699.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)