SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.599.900 - Rp14.999.900
Spesifikasi
Battery (AH)4.0x2
Battery Number51519
Charger Number51505
Charging Time (minute)60
Chuck Type (inch)1/2 (Square Head)
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
51073 J Series 18V Lithium-Impact Brushless Impact Wrench 220 Nm Product Description ● Compact body, impact torque up to 220 Nm ● Powerful brushless motor, no carbon brush replacement, no commutation sparks, significantly extending the lifespan ● Three-stage electronic adjustment of speed and impact frequency ● Front white LED light illuminates the workspace ● Full soft rubber handle provides a comfortable grip ● Large-capacity battery pack

×

Ulasan Produk

Tidak ada ulasan