Tajima Caulking Gun Convoy RS900 (Tembakan Lem Sealant)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Total Length x Total Height x Cylinder Dia. (mm)457x202x72
Compatible Caulking Agent (ml)900
Extrusion Amount (mm)6, 12
Finish MaterialMain Body: Steel, Trigger/grip: Super strength engineering plastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Equipped with a switching mechanism which allows the amount of discharge to be chosen.
- Rotary type handle allowing perfect command of nozzle cutting side is adopted.
- Equipped with T3 system which transmits extrusion force without loss.
- Rotary type handle allowing perfect command of nozzle cutting side is adopted.
Use

- Switchable caulk gun

Ulasan Produk

Tidak ada ulasan