Beli waterproofing coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sika Sikatop Waterproofing
    Mulai

    Rp259.900

    Sika Sikatop Waterproofing
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  2. Lemkra Waterproofing Base /Semen Waterproofing
    Mulai

    Rp83.900

    Lemkra Waterproofing Base /Semen Waterproofing
    Deskripsi:
    Kegunaan- Untuk waterproofing pada permukaan dakbeton, mampu menahan tekanan airhingga 1 bar (kedalaman 10m).- Untuk waterproof ing (mencegahkebocoran) pada talang beton, dak beton,watertorn, groundtank, kamar mandi,kolam renang dan Iain-lain.- Mencegah rembesan pada dinding bagianluar (outdoor).- Tahan terhadap air menggenang (tidakmengelupas).- DS 105 Putih digunakan sebagaipembeda untuk meminimalisasi kesalahandalam pengerjaan waterproofing (antarapermukaan yang telah diwaterproofingdengan yang belum diwaterproofing).
    atribut:
    • Thickness (mm): 1-2
    • Dispersibility (kg/m²): 3-4
    • Mix (kg/cc): 1/250 (water)
  3. Sika Sikalastic Waterproofing
    Mulai

    Rp419.900

    Sika Sikalastic Waterproofing
    Deskripsi:
    Sikalastic-590 is one component polyurethane-acrylic dispersion with improved water ponding resistance, excellent UV resistance, good crack bridging capacity and great esthetic. For manual/spray application, Sikalastic-590 can be applied as coating or a reinforced liquid applied membrane with Sika-120 Reemat. Advantages. - Good behavior under limited water ponding. - UV resistant and resistant to yellowing and weathering. - Highly elastic and crack-bridging. - Non-toxic and VOC compliant water based coating. - One component-ready to use. - Excellent adhesion on porous and non-porous sub-strates. - Seamless waterproofing membrane. - Water vapour permeable.
    atribut:
    • Chemical Base: Polyurethane modified acrylic dispersion
    • Packaging: Pail
    • Shelf Life: 12 Months from date of production of stored properly in original, unopened and undagamaed sealed packaging
    • Density (kg/L): ~1.32 (at +30°C)
    • Adhesion in Peel (N/mm²): ~1.5
    • Ambient Air Temperature (°C ): min. +15, max +35
    • Elongation at Break (%): ~360
    • Solid Content: ~63% by weight
    • Tensile Strength (N/mm²): ~1.7
  4. Fairmate Waterproof Coating
    Mulai

    Rp379.900

    Fairmate Waterproof Coating
    Deskripsi:
    WATER GUARD A is prepacked two component powder and liquid polymer consists of processed cements and special fillers that can be applied on well prepared sound substrates to provide extremely tough durable waterproof render 2-3 mm thick for water tanks, basements etc. WATERGUARD A must be used in conjunction with WATERGUARD T or WATERGUARD WM(F) where water under hydrostatic pressure exists.
    atribut:
    • Size Powder (kg): 18
    • Size Liquid (L): 10
  5. Sika Sikalastic
    Mulai

    Rp2.699.900

    Sika Sikalastic
    Deskripsi:
    Sikalastic®-590 DecksealLIQUID APPLIED EKONOMIS UNTUK PELAPIS KEDAP AIR PADA ATAP DENGAN KETAHANAN LEBIH BAIK TERHADAP GENANGAN AIR.Sikalastic®-590 Deckseal adalah satu komponen dispersi acrylic – polyurethane dengan ketahanan yang lebih baik terhadap genangan air, ketahanan yang sangat baik terhadap sinar UV, memiliki kemampuan yang baik untuk menjembatani keretakan dan memiliki estetika yang bagus. Untuk aplikasi manual/spray, Sikalastic®-590 Deckseal bisa diaplikasikan sebagai lapisan coating atau lapisan membran liquid applied reinforcement menggunakan reinforcement yang sesuai (Sika®-120 Reemat atau Sika® Sovamesh-80).- Ketahanan yang baik terhadap air tergenang dalam jangka waktu yang tertentu.- Tahan terhadap sinar UV, yellowing dan cuaca.- Memiliki elastisitas yang tinggi dan kemampuan menjembatani retak
    atribut:
    • Size (kg): 20
    • Color: Abu-abu dan Putih
    • Chemical Base Materials: Polyurethane modified acrylic dispersion
    • Storage Life: 12 bulan dari tanggal produksi jika disimpan dalam kemasan aslinya, dengan keadaan segel tidak rusak dan belum terbuka.
    • Density (kg/L): ~1.32 (pada suhu +30 °C)
    • Ambient Air Temperature (°C ): min. +15/maks. +35
    • Relative Air Humidity (%RH): Maks. 80
    • Solid Content by Weight (%): ~63 berdasarkan berat
    • Storage Temperature Condition (°C): Produk harus disimpan dengan baik dalam kondisi kering pada suhu antara +5 dan +30
  6. Lemkra Primer Waterproofing/Suplemen Cat Tembok
    Mulai

    Rp41.900

    Lemkra Primer Waterproofing/Suplemen Cat Tembok
    Deskripsi:
    Kegunaan- Sebagai campuran cat tembok agar kualitas cat menjadi lebih baik campurkanTG301 sebanyak ± 10%dari volume cat).- Sebagai lapisan dasar / wall sealer / precoatpada tahap pengecatan sehinggapenggunaan cat lebih hemat dan dapatmerekat lebih baik.- Baik digunakan sebagai cairan perekatplamuur (campurkan dengan SC 114).Agar hasil pengecatan maksimalapapun catnyadasarnya harus menggunakan acianLemkra Skim Coat / SC 114
    atribut:
    • Dispersibility (m²/L): 8-10
  7. Ultrachem Hyper Set (A+B) Waterproofing 2 Component
    Mulai

    Rp80.900

    Ultrachem Hyper Set (A+B) Waterproofing 2 Component
    Deskripsi:
    Ultrachem Hyper adalah waterproofing coating cementitious yang bersifat fleksibel dan terdiri dari dua komponen; cairan akrilik dan bubuk campuran semen.
    atribut:
    • Application Humidity (%RH): Max. 80 (Provide adequate ventilation during application and drying)
    • Application Temperature (°C): 15 to 35
    • Bond Strength to Concrete (N/mm²): 1 (ASTM D 4541)
    • Color: Grey (Natural)
    • Coverage Area (kg/m²): 1.5-2 (2x coating)
    • Crack Bridging (mm): 1 (ASTM 836)
    • Density (g/mL): 1.7-1.8 (mix)
    • Drying Time to Concrete - Final Set (hour): ±24 (at 30°C)
    • Drying Time to Concrete - Full Cure (day): 7 (at 30°C)
    • Elongation (%): 75 (ASTM D412)
    • Finish: Matt/Doff
    • Form: Part A : Liquid; Part B : Powder; Mixed : Pasta
    • Mixing Ratio: Part A : B = 1 : 2.5
    • Pot Life (minute): ±30 (at 30°C)
    • Recoating Interval to Concrete (minute): 45 to 60 (at 30°C)
    • Solid Content (%): >82 (by weight (mix))
    • Tensile Strength (N/mm²): 1.3 (ASTM D412)
    • Type: Two component waterproofing cement and acrylic based
  8. MU Cementitious Elastic Waterproofing Coat
    Mulai

    Rp1.799.900

    MU Cementitious Elastic Waterproofing Coat
    Deskripsi:
    Waterproof coating that is highly elastic, cementitious with modified polymer emulsion, 2 components.
    atribut:
    • Size (kg): 30
    • Color: Gray
    • Consumption: 3-3.5kg/m2 for 2mm thickness.
    • Application: Used as waterproof coating underneath the area like swimming pool, water tank, bathroom, kitchen, terrace and wet areas (bathroom and shower).
  9. MAPEI Membran Bakar
    Mulai

    Rp1.199.900

    MAPEI Membran Bakar
    Deskripsi:
    Pelapis kedap air berbahan dasar membran bitumen dengan sistem di bakar.
    atribut:
    • Size (m): 10x1
    • Color: Black
    • Packaging: Roll
  10. Aquaproof Pro Leak-proof Coating Paint (Cat Pelapis Anti Bocor)
    Mulai

    Rp96.900

    Aquaproof Pro Leak-proof Coating Paint (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof Pro merupakan pelapis anti bocor yang diformulasikan dengan inovasi terbaru akrilat poliuretan untuk melapisi struktur horizontal/vertical, baik sebagai pelapis interior maupun eksterior. Aquaproof Pro juga mempunyai sifat waterponding resistence yang baik, sehingga cocok diaplikasikan di dak beton. Juga cocok untuk bidang permukaan lain: logam, dinding bata, GRC, Gypsum. Keunggulan : - Melekat Sempurna. - Tahan UV. - Elastis. - Minim Noda. Cara Penggunaan : 1. Permukaan beton/semen yang akan diaplikasi harus bersih, tidak ada kotoran, karat, gemuk, minyak, jamur atau partikel kecil lainnya. Pastikan area berjamur, dibersihkan dengan fungisida dan disikat serta disiram kembali untuk menghilangkan kotoran tersedia. 2. Untuk mendapatkan hasil adhesi optimum dari Aquaproof Pro, permukaan bidang dilapisi terlebih dahulu dengan campuran Super Cement dengan perbandingan Super Cement : semen adalah 1: 1 1/2. 3. Jika ada retak rambut, Aquaproof Pro dapat dengan mudah dikuas atau dirol ke celah retakan tersebut. Untuk retakan lebih luas, Aquaproof Pro dapat dicampur dengan pasir halus dengan perbandingan volume 1:1. 4. Khusus area yang mempunyai retakan lebar, sering adanya pergerakan, regangan dan lalu lintas di atas area tersebut; maka diperlukan Aquaproof Polyester Mesh. Pasang Polyester Mesh pada lapisan pertama Aquaproof Pro yang masih basah. 5. Lanjutkan aplikasi lapisan kedua Aquaproof Pro secara merata pada permukaan substrat sesuai dosis yang dianjurkan. Pastikan lapisan kering sentuh sebelum melapisakan lapisan berikutnya. Aplikasi dapat dilakukan menggunakan kuas, rol atau alat penyemprot.
    atribut:
    • Specific Gravity (g/mL): 1.2 ± 0.05
    • Thickness (Brookfield) (cPs): 19.000-25.000
    • Drying Time (minute): ± 30-60
  11. MU Weber Tape 14
    Mulai

    Rp339.900

    MU Weber Tape 14
    Deskripsi:
    Weber tape BE14 is a waterproof tape that is highly flexible to reinforce the waterproof coat application on the corner area, and expansion joint. Used together with MU-600 DryShield and weber.dry SS-10 to prevent leaking issue.
    atribut:
    • Size (mm): 120x1000
    • Color: White with yellow line at the center
    • Width of Stacing Area (mm): 120
    • Width of Holding Area (mm): 70
    • Thickness (mm): 0.6
    • Breaking Strength (N/m²): 6.5
    • Water Pressure Resistant (bar): 3
    • Temperature Resistant (°C): -30 to 90
  12. Lemkra Waterproofing Coating Batu Alam
    Mulai

    Rp74.900

    Lemkra Waterproofing Coating Batu Alam
    Deskripsi:
    Kegunaan- Untuk melapisi (coating) batu alam, ornamen dan relief kayu.- Untuk melapisi dinding luar agar tidak berjamur (karena bersifat water repellent atau menolakair).Keunggulan- Bersifat water repellent atau menolak air (air tidak akan masuk kedalam pori-pori batu alam).- Batu alam tidak menguning jika terkena sinarmatahari langsung.- Tahan terhadap jamur dan lumut.- Tahan terhadap sinar ultra violet.
    atribut:
    • Dispersibility (m²/L): 8-10
  13. AQUAGARD Pelapis Kedap Air Flexible Berbahan Semen Warna
    Mulai

    Rp71.900

    AQUAGARD Pelapis Kedap Air Flexible Berbahan Semen Warna
    atribut:
    • Vehicle Type: Polyvinyl/Acrylic Copolymer
    • Finish: Flat
    • Curing Mechanism: Air Dry
    • Coverage: 450 square feet per gallon
    • Size (kg): 2.5
  14. Ultrachem Torch S Waterproofing Membrane
    Mulai

    Rp639.900

    Ultrachem Torch S Waterproofing Membrane
    Deskripsi:
    Waterproofing membran sistem bakar berbahan dasar modified bitumen yang diperkuat dengan serat polyester dan permukaan pasir (sanded).
    atribut:
    • Color: Yellowish
    • Elongation (%): Transversal : >35 (ASTM D5147); Longitudinal : >30 (ASTM D5147)
    • Flash Point (°C): ±150
    • Form: Sheet
    • Length (m): 10
    • Mass per Unit Area (kg/m²): ±2
    • Tensile Strength (N/50mm): Transversal : 550 (ASTM D5147); Longitudinal : 800 (ASTM D5147)
    • Thickness (mm): 3
    • Top-Side Protection: Sanded
    • Type: APP torched bitument membrane
    • Width (m): 1
  15. Lemkra Jaring Fiberglass
    Mulai

    Rp129.900

    Lemkra Jaring Fiberglass
    Deskripsi:
    Fiberglass mesh adalah kain tenun serat kacayang tahan alkali, kuat dan fleksibel. Material inidapat digunakan secara luas dalammembangun insulasi dinding internal daneksternal, tulangan waterproofing, penguatdinding, lantai dan tulangan plesteran.Kegunaan- Tingkat fleksibilitas tinggi.- Mempunyai kekuatan tarik.- Daya tahan terhadap alkali (zat senyawayang dapat menimbulkan kerusakan dankelunturan).- Kohesi (daya tarik menarik) yang baik.
  16. Moster Moster Waterproofing
    Mulai

    Rp98.900

    Moster Moster Waterproofing
    Deskripsi:
    Water ProofingBerfungsi untuk melindungi daerah rawan bocor dari kebocoran.
  17. AM Waterproofing (Pelapis Anti-Bocor)
    Mulai

    Rp64.900

    AM Waterproofing (Pelapis Anti-Bocor)
    Deskripsi:
    Keunggulan:- kuat dan tahan cuaca, lapis cat berbasis akrilik menghasilkan daya rekat yang kuat pada permukaan, menjaga kekuatan dalam menahan rembesan dan perubahan cuaca.- anti jamur dan cendawan, dengan fitur anti mikroba yang memberikan proteksi maksimum.- elastis, sehingga mampu mencegah terjadinya retak rambut pada permukaan dinding.- cocok digunakan pada sisi eksterior karena sifatnya yang anti air dan tersedia dalam berbagai pilihan warna.Area penggunaan:- interior dan eksterior- dinding dan atap
  18. MAPEI Waterproofing Dak Atap & Dinding
    Mulai

    Rp369.900

    MAPEI Waterproofing Dak Atap & Dinding
    Deskripsi:
    Bahan pelapis kedap air yang siap pakai, dengan bahan dasar cair /pasta untuk permukaan yang terbuka.
    atribut:
    • Color: Grey
    • Packaging: Bucket
  19. Mortindo M 510 Waterproofing
    Mulai

    Rp169.900

    Mortindo M 510 Waterproofing
    Deskripsi:
    Mortindo M 510 adalah pelapis kedap air 2 komponen berbahan dasar semen dan acrylic emulsion. Dapat digunakan pada permukaan beton, mortar, maupun bata serta cocok digunakan pada lantai/dinding kamar mandi, dapur, dak beton, fasad, dan lain-lain.
  20. NIPPON PAINT Elastex Waterproof 3-in-1
    Mulai

    Rp85.900

    NIPPON PAINT Elastex Waterproof 3-in-1
    Deskripsi:
    ELASTEX WATERPROOF 3-in-1 adalah cat pelapis anti-bocor dengan perlindungan 5 tahun anti-bocor, berbahan dasar latex elastomerik akrilik yang sangat tangguh untuk mencegah kebocoran air, menutup retak rambut dan dapat pula berfungsi sebagai cat dasar yang unggul. Cat ini memiliki sifat kedap air, elastis, tahan retak, anti-alkali, anti-jamur, daya rekat yang kuat dan anti-lumer/leleh. Kini telah tersedia dengan lebih dari 2000 warna pilihan.ELASTEX WATERPROOF digunakan pada tempat-tempat yang sering mengalami kebocoran seperti pada langit-langit, atap, talang atau sambungan, atap genteng atau seng, atap asbes atau kayu, atap beton, tangki air, tembok bagian luar, dll. Cat ini dapat digunakan pada semen/beton, kayu, besi dan seng.
Daftar Harga waterproofing coating Terbaru March 2026
Sika Sikatop WaterproofingRp259.900
Lemkra Waterproofing Base /Semen WaterproofingRp83.900
Sika Sikalastic WaterproofingRp419.900
Fairmate Waterproof CoatingRp379.900
Sika SikalasticRp2.699.900
Lemkra Primer Waterproofing/Suplemen Cat TembokRp41.900
Ultrachem Hyper Set (A+B) Waterproofing 2 ComponentRp80.900
MU Cementitious Elastic Waterproofing CoatRp1.799.900
MAPEI Membran BakarRp1.199.900
Aquaproof Pro Leak-proof Coating Paint (Cat Pelapis Anti Bocor)Rp96.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)