Fairmate Flowgrout 40 Cement Grout (Semen Pengisi Nat)

Sebelum PPN:
Rp79.900 - Rp14.999.900
Spesifikasi
Size (kg)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FLOWGROUT 40 is based on specially processed cements containing fillers and additives. FLOWGROUT 40 is supplied as ready to use grout requiring addition of precise quantity of water at site (4.75 Liter/25 Kg grout). This is suitable for gap widths between 10mm-50mm. For width less than 10mm FLOWGROUT EP resin grout can be used. For thickness in excess of 50mm. (say 75-100), cleaned washed 10mm aggregates can be incorporated at the rate of 50%-100% of the quantity of grout used. Water needs to be precisely measured for good early & final strength (is obtained due to very low water requirement).
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Prepacked, In factory ensures consistency in supply requires addition of water to develop a free flow, non shrinking and high strength gaining grout.
- Material shrinkage is offset by expansion during green condition and later on by maintaining original volume.
- Self leveling by nature.
- Can withstand temperature up to 200ºC
- Easy placement and filling of under bases of machinery.
- Non metallic and chloride free.
Use
Bolt pockets and base plate grouting of all rotary and static equipment, Crane, Stanchion bases and all types of machinery in all types of industrial projects.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait