MOWILEX Waterproofing Coating 4kg (Cat Pelapis Anti Bocor)

Sebelum PPN:
Rp289.900
Spesifikasi
Size (kg)4
Suitable ForSatin
SurfacesWater
Coverageready to use (recommended). Layers 1: 10% (if needed), layers 2 - dst: don’t dilute
Application ToolsBrush and roller
Spread Rate7-9 m2/Kg per layers
No. of Layers2-3 Layers
Paint Recoat Time (hour)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WP02 WATERPROOF is an advanced, high-tech waterproofing coating. It was developed specifically for Indonesia’s climate of extreme exposure to heat, UV and rain. We use the highest quality ingredients and apply innovative manufacturing techniques to achieve unmatched elasticity and overall performance. As a dual function product WP02 WATERPROOF provides true waterproofing while at the same time meeting your design needs as it is available in hundreds of colors.
Feature
- Water Proof
- Wide Coverage
- Elastis
- Weather & UV Resistant
- Strong Adhesive
- Ultra Low VOC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait