Fairmate Waterproofing Coating Waterguard A (Pelapis Kedap Air)

Sebelum PPN:
Rp439.900 - Rp80.999.900
Spesifikasi
Size Powder (kg)18
Size Liquid (L)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WATER GUARD A is prepacked two component powder and liquid polymer consists of processed cements and special fillers that can be applied on well prepared sound substrates to provide extremely tough durable waterproof render 2-3 mm thick for water tanks, basements etc. WATERGUARD A must be used in conjunction with WATERGUARD T or WATERGUARD WM(F) where water under hydrostatic pressure exists.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Prepacked easy to use water proofing coating
- Ensures excellent water proofing characteristics
- Excellent adhesion
- Flexibility
- Allows surfaces to breath
- Economical and cost effective water proofing system.
- Minimum surface preparation needed.
- Non-toxic & ideal for potable water tanks.
- Good resistance to Co² & Chloride ion diffusion.
- Ease of application
Use
WATERGUARD A is used to all structures that are required to be waterproofed and protected against the ingress of moisture like Basements, Water tanks, Swimming Pools, Retaining Walls, Bridge Walls, Tunnels, Lift Shafts, Sewage Tanks, Reservoirs, Dams, Dock gates etc. WATERGUARD A provides a tough and durable coating and it cannot be easily damaged or worn out.

Ulasan Produk

Tidak ada ulasan