Spesifikasi
| Form | Powder |
|---|---|
| Color | Grey |
| Mix Density (kg/L) | Approx 2.26 |
| Shelf Life | 9 Months when Unopened and stored in dry condition |
| Expansion (%) | 0.30-1.40 |
| Bonding Strength (N/mm²) | 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface) |
| Compressive Strength (N/mm²) | 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65 |
| Flexural Strength (N/mm²) | 28days > 6.0 |
| Flow Condition | Flowable (Mod J cone 5-12sec) |
| Initial Setting Time (hour) | 4-8 (at 27°C) |
| Tensile Strength (N/mm²) | 28days > 3.5 |
| Water Required (L/kg bag) | 4 |
| Yield (L/kg bag) | 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water.
Advantages.
- Easy to use, just add water.
- Good flow characteristic.
- Adjustable consistancy.
- Rapid strength development.
- Shrinkage compensated.
- High final sstrength.
- Non-Corrosive.
- Non-Toxic.
Advantages.
- Easy to use, just add water.
- Good flow characteristic.
- Adjustable consistancy.
- Rapid strength development.
- Shrinkage compensated.
- High final sstrength.
- Non-Corrosive.
- Non-Toxic.
Warning
- Avoid contact with skin and eyes. - Wear protective gloves and eye protection during work.
- If skin contact occurs, wash skin throroughly.
- If in eyes, hold eyes open, flood with warm water and seek medical attention without delay.
Use
For grouting over a wide range of applications : - Anchor bolts. - Machine bedding/base plates. - Supporting bridge bearing pads. - Pre-cast concrete sections. - Dry pack applications. - Cavities, gaps, and recesses. - For grouting method of concrete repar. - Marine structure.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20Non-Shrink%20Grouting%20Cement%20(Semen%20Grouting%20Anti%20Susut)/kqP105308746-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
