Beli vortex mixer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Velp Mixer Vortex (Pengocok Tabung)Deskripsi:code no. : F202A0171. A modern basic vortex mixer that runs at a single, fixed stirring speed in touch mode. With technopolymer to ensure optimum chemical resistance and enhanced handling and with ergonomic and highly innovative design along with the zinc base to ensure an excellent stability on the bench, usable on many surfaces. Electronic speed regulation is 3000 rpm (constant). Operating mode is touch. Power 15Watribut:
- Power Supply (V/Hz): 100-240/50-60
- Biologix Mixer Vortex (Pengocok Tabung)Deskripsi:The Vortex Mixer is suitable for a variety of applications, from gentle mixing to vigorous resuspension of biological and chemical components in liquids. It is widely used in the fields of life science and physical and chemical analysis.atribut:
- Speed Range (rpm): 0-2500
- Operation Mode: Touch Operation/Continuous
- Voltage (V): 110-120/220-230
- Power (W): 60
- Wiggens Mixer Vortex (Pengocok Tabung)Deskripsi:Vortex Mixer-Vortex 3000Low profile design and highly touch sensitive sensor reduce wrist stress when pushing and holding experiment tools resulting in less fatigue and unpleasant feeling.atribut:
- Control: Scale
- Operating Mode: Touch, Continuous
- Motor Rating Input / Output (W): 12/6
- Thermo Scientific Mixer Vortex (Pengocok Tabung)Deskripsi:Vortex mixers, also known as vortexers, move single tubes and microplates in a vigorous, circular motion for mixing, dissolving, or suspending solids in a liquid. They mix contents by creating a vortex without introducing air bubbles, making it ideal for blending liquids, suspending cells, and mixing reagents.
- Sojilab Mixer Vortex (Pengocok Tabung)atribut:
- Motor: Brushless Motor
- Capacity (ml): 50
- Power (W): 20
- Recommended Room Temperature (°C): 5 to 40 (80%RH)
- Shell Protection Level: IP21
- Voltage (V): AC 100-240/DC 24
- KENIS Vortex mixerDeskripsi:It can be adjusted steplessly up to a maximum of 3000 rpm. There are two patterns, continuous drive and touch start drive. Low vibration and low noise are realized by the brushless motor and vibration reduction base.atribut:
- Dimensions (mm): 107x166x146
- Mass (kg): 3
- Orbit Diameter (mm): 6
- Power Supply: AC100V/115V.200~240V.50/60Hz
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Mettler Toledo Vortex MixerDeskripsi:The microplate box mixer is designed for continuous use at any speed. The analog or digital model is capable of high-precision speed control and achieves high reproducibility. In addition, it is ideal for mixing microplates because it shakes at high speed and in a small orbit. In addition, a cuphead (for single tube mixing) is also included as standard. Micro plate adapter that adopts a unique mounting method that enables stable mixing Digital model can adjust speed and time with LED display Digital model and reasonable analog model are available The device is 4 to 40 ° C, compatible humidity 20 It can be used up to 85% without condensation.atribut:
- Capacity: Microplate x 2
- Main Unit Dimensions (WxLxH) (mm): 137x267x114
- Rated for Use: Continuous Use
- Speed Range On Mode (rpm): 300 to 2500
- Speed Range Touch Mode (rpm): 300 to 3500
- Trajectory (mm): 3.5
- CAT Vortex Mixeratribut:
- Type of Shaker: Vortex
- Type of Movement: Orbital
- Shaker Orbit (mm): 3
- Type Low Shaking: Ø 26
- Certification: CE
- Dimensions (WxHxD) (mm): 110x90x10
- Max. Diameter of Test Tube (mm): Ø 30 (Falcon Tube)
- Maximum Loading Capacity (kg): 50 (Falcon Tube)
- Min. Diameter of Test Tube (mm): Ø 5
- Motor Type: DC
- Operation Mode: Long-term duty
- Overheat & Overload Protection: Yes
- Power Supply (V): AC 230 (50Hz) AC 115 (60Hz)
- Protection class according to DIN EN 60529: IP21
- Shaft Rotation: CCW
- Speed Range (rpm): 100 - 2800
- JOAN LAB Mixer Vortex (Pengocok Tabung)Deskripsi:- Ultra-low body, stable operation- Touch / Run, easy to switch- Various fixtures, large handling capacity- Brushless motor with strong poweratribut:
- Operating Mode: Touch / Run
- Motor: Brushless motor
- Amplitude (mm): 4.5 (circular oscillation)
- Maximum Capacity (ml): 5/10/15 x12; 2 x30; 0.2 x96
- Shell Protection Level: IP21
- Temperature (°C): 5-40, 80%RH
- Timing (minute/s): 1-99/1-59
- Voltage (V): AC 100-240 / DC24
- Benchmark Scientific Orbi-Shaker Orbital Shaker With Flat Mat Platformatribut:
- Parameter: +4 to +65 °C temp. range, 30-300 rpm speed
- Platform LxW (inch): 13 (33 cm)x12 (30 cm)
- Overall WxDxH (inch): 11 (28 cm)x13 (33 cm)x3 (7.5 cm)
- GENIE Mixer Vortex Shaker (Alat Pengocok Vortex)atribut:
- UNSPSC: 41103801
- Four e's Scientific Vortex MixerDeskripsi:The New Mini Vortex Mixer comes with Excellent mixing capability and an attractive design. It has Touch function, a Fixed speed of 5600 rpm and LED lights along the rim that lights up while working.Typical Applications:Widely used in cosmetic and laboratory industry to mix small vials or tubes of liquid.atribut:
- Type of Movement: Orbital
- Permissible Ambient Temperature (°C): 5-40
- Permissible Relative Humidity: 80%
- Frequency (Hz): 50/60
- POWERPACK Plastic Film SealerDeskripsi:Mesin ini berfungsi untuk Menyegel Plastik cara pengoperasian mesin ini menggunakan tangan untuk menyegel atau merekatkan kemasan plastik. Mesin ini merupakan pengembangan dari penyegelan kemasan tradisional yang menggunakan lilin. Dengan menggunakan mesin ini tentu saja hasil segel akan jauh lebih rapi dan apik bila dibandingkan dengan teknik tradisional. Pengoperasian yang mudah, membuat pengguna mesin ini dapat bekerja cepat dan meningkatkan kapasitas produksi.Bahan kemasan yang banyak digunakan pada alat ini adalah bahan termoplastik seperti polyethylene (PE) dan polupropylene (PP).
- BEL-ART Microcentrifuge Tubing Rack (Rak Tabung)atribut:
- Place: 80 well
- Volume (ml): 1.5 - 2.0
- Dimensions (cm): 22.7x6.7x2.7
Daftar Harga vortex mixer Terbaru October 2026
| AS ONE Mixer Vortex (Pengocok Tabung) | Rp739.900 |
| Velp Mixer Vortex (Pengocok Tabung) | Rp4.399.900 |
| CORNING Mixer Vortex (Pengocok Tabung) | Rp1.599.900 |
| Biologix Mixer Vortex (Pengocok Tabung) | Rp4.299.900 |
| Wiggens Mixer Vortex (Pengocok Tabung) | Rp6.499.900 |
| DLAB Mixer Vortex (Pengocok Tabung) | Rp2.999.900 |
| Thermo Scientific Mixer Vortex (Pengocok Tabung) | Rp17.999.900 |
| Sojilab Mixer Vortex (Pengocok Tabung) | Rp5.299.900 |
| KENIS Vortex mixer | Rp5.499.900 |
| Hanna Instruments Digital Refractometer | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/43P108283147-1.jpg)
/r6P106199978-1.jpg)
/40P103496144-1.jpg)
/mxP107562825-1.jpg)
/rhP107965989-1.jpg)
/fqP103452566-1.jpg)
/7rP116808279-1.jpg)
/jaP108422694-1.jpg)




/9fP107678339-1.jpg)

/fkP111668560-1.jpg)
/Oregon%20Centrifuge/1kP109115056-1.jpg)

/g5P108139581-1.jpg)

/P102092637-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)