Biologix Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Speed Range (rpm)0-2500
Operation ModeTouch Operation/Continuous
Voltage (V)110-120/220-230
Power (W)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vortex Mixer is suitable for a variety of applications, from gentle mixing to vigorous resuspension of biological and chemical components in liquids. It is widely used in the fields of life science and physical and chemical analysis.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Orbital mixing movement
- Euro plug
- Touch and continuous operation settings
- Cast aluminum base and specially designed vacuum suction feet keep the mixer stable
- Various adapters and accessories available for use with tubes of different sizes (sold separately)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait